High Temperature Wire
Our endless aisle includes a high temperature wire and so much more!
Shop High Temperature Wire results
(Showing 1 - 15)
Relevance
Key Features:
- Jacket Color: Natural
- Nominal Outside Dia.: 0.14 in
- Max. Temp. (C): 250 Degrees
Key Features:
- Jacket Color: Natural
- Max. Amps: 23 At Ambient Temp of 104 Degrees F/40 Degrees C
- Wire Gauge: 18 AWG
Key Features:
- Cable Type: TGGT
- Standards: CSA AWM Class 1 Group A/B, UL 5256
- Max. Amps: 26 At Ambient Temp of 104 Degrees F/40 Degrees C
Key Features:
- Item: High Temperature Lead Wire
- Jacket Color: Natural
- Max. Temp. (C): 250 Degrees
Key Features:
- Voltage: 600V AC
- Jacket Color: Natural
- Max. Temp. (C): 450 Degrees
Key Features:
- Standards: CSA AWM Class 1 Group A/B, UL5256
- Wire Gauge: 10 AWG
- Stranding: 105 x 30
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Max. Temp. (C): 450 Degrees
- Jacket Color: Natural
- Item: High Temperature Lead Wire
Key Features:
- Package Quantity: 1
Key Features:
- Cable Type: TGGT
- Conductor Material: Nickel Plated Copper
- Max. Temp. (F): 482 Degrees
Key Features:
- Nominal Outside Dia.: 0.14 in
- Wire Gauge: 14 AWG
- Spool Length: 250 ft.
Key Features:
- Cable Type: PTFE
- Conductor Material: Silver Plated Copper
- Nominal Outside Dia.: 0.07 in
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1