High Temperature Tape
Our endless aisle includes a high temperature tape and so much more!
Shop High Temperature Tape results
(Showing 1 - 15)
Relevance
Mfr # CTP-001-008
Key Features:
- Features: Lightweight, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength
- Material: High temperature alumino-silicate based ceramic fiber reinforced with high temperature fiberglass
- Length: 100 feet
Mfr # 501+
Key Features:
- Tape Length: 8.5"
- Item: High Temp. Masking Tape,3"x60 yd.
- Type: Mask Filter Retainer
Mfr # 8992
Key Features:
- Tape Color: Green
- Tape Width: 2 in
- Tape Length: 72 yd
Mfr # 433L
Key Features:
- Duct Tape Width: 2"
- Length: 5 yd.
- Duct Tape Length: 5 yd.
Mfr # 8992
Key Features:
- Tape Color: Green
- Tape Width: 1 in
- Tape Length: 72 yd
Mfr # 36536
Key Features:
- Item: Anti-Seize Tape
- Material: Ceramic Filled with PTFE
- Application: Specifically for Anti Seize Applications Typical to Food Industry, Forms a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads
Mfr # 15C570
Key Features:
- Performance Temperature: 400 Degrees F
- Item: Film Tape
- Tape Adhesive Strength: 35 oz/in
Mfr # 433
Key Features:
- Duct Tape Width: 4"
- Duct Tape Length: 5 yd.
- Performance Temp.: -65 Degrees to 600 Degrees F
Mfr # 433
Key Features:
- Duct Tape Width: 3"
- Duct Tape Length: 5 yd.
- Performance Temp.: -65 Degrees to 600 Degrees F
Mfr # 433L
Key Features:
- Duct Tape Width: 1/2"
- Length: 5 yd.
- Duct Tape Length: 5 yd.
Mfr # 81261
Key Features:
- Item: Masking Tape,High Temp.,3/4"x60 yd
- Number of Adhesive Sides: 1
- Package Quantity: 1
Mfr # 501+
Key Features:
- Tape Length: 8.5"
- Item: High Temp. Masking Tape,2"x60 yd.
- Type: Mask Filter Retainer
Mfr # 8992
Key Features:
- Tape Color: Green
- Tape Width: 1 in
- Tape Length: 18 yd
Mfr # PTH1
Key Features:
- Length: 30 ft
- Thickness: 1/8 in
- Color: Tan
Mfr # S-7833
Key Features:
- Package Quantity: 12