High Pressure Sodium Lamp
Our endless aisle includes a high pressure sodium lamp and so much more!
Shop High Pressure Sodium Lamp results
(Showing 1 - 15)
Relevance
Mfr # C150S55/M
Key Features:
- Indoor/Outdoor Usage: Indoor/Outdoor
- Max. Overall Bulb Length: 5-1/8"
- Shatter-Resistant: No
Mfr # C150S55/ALTO
Key Features:
- Bulb Base Type: Mogul Screw (E39)
- Shatter-Resistant: No
- Bulb Designation: C150S55/ALTO
Mfr # F150SL 120
Key Features:
- Fixture Mounting Location: Universal
- Lighting Technology: Halogen
- Fixture Rated Life: 5000 hr.
Mfr # LU150/55/H/ECO
Key Features:
- Watts: 150 W
- Lumens: 16,000 lm
- ANSI Code: S55
Mfr # LU400/H/ECO
Key Features:
- Bulb Base Type: Mogul Screw (E39)
- Standards: Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant
- Bulb Technology: High Pressure Sodium
Mfr # LU400/ECO/NC
Key Features:
- Bulb Operating Position: Universal Burning
- ANSI Code: S51
- For Enclosed Fixtures: Yes
Mfr # LU250/H/ECO
Key Features:
- Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
- Watts: 250 W
- Light Bulb Dia.: 2-1/4"
Mfr # LU100/MED/ECO
Key Features:
- Bulb Color Temp.: 2000K
- Bulb Designation: LU100/MED/ECO
- Light Bulb Dia.: 9/16"
Mfr # C50S68/M
Key Features:
- Lumens: 4,000 lm
- Bulb Designation: C50S68/M
- Lighting Technology: High Pressure Sodium
Mfr # C100S54/M
Key Features:
- Bulb Manufacturers Warranty Length: 3 yr
- Watts: 100.4 W
- Bulb Color Temp.: 2100K
Mfr # LU400/ECO
Key Features:
- Rated Life: 24,000 hr
- Bulb Operating Position: Universal Burning
- Color Temperature: 2100K
Mfr # DSXF1 LED P2 50K M4
Key Features:
- Fixture Mounting Location: Universal
- Lighting Technology: LED
- Max. Fixture Wattage: 42.0
Mfr # 20023687
Key Features:
- Hose Configuration: Coupled Assembly
- Hose Inside Dia.: 1/4 in
- Hose Length: 100 ft
Mfr # LU150/MED/ECO
Key Features:
- Average Bulb Life: 24,000 hr.
- Item: High Pressure Sodium HID Bulb
- Color Rendering Index: 22
Mfr # BL-L4000DX
Key Features:
- Item: Led Barn Light,Dusk to Dawn,4000 Lumen
- Package Quantity: 1