High Lift Pallet
We make finding a high lift pallet fast and simple every time!
Shop High Lift Pallet results
(Showing 1 - 15)
Relevance
Mfr # SLP33-2748
Key Features:
- Package Quantity: 1
Mfr # LXX22M-2145
Key Features:
- Overall Height: 55"
- Overall Length: 60"
- Overall Width: 21"
Mfr # LXX22E-2145
Key Features:
- Overall Height: 55"
- Overall Length: 65"
- Overall Width: 21"
Mfr # 490Z07
Key Features:
- Overall Height: 48"
- Overall Length: 63-1/2"
- Overall Width: 27"
Mfr # AC66-2748
Key Features:
- Package Quantity: 1
Mfr # 12U125
Key Features:
- Overall Height: 48"
- Overall Length: 63"
- Overall Width: 27"
Mfr # SLP33-2148
Key Features:
- Package Quantity: 1
Mfr # 2ZE58
Key Features:
- Overall Height: 48"
- Overall Length: 61-7/8"
- Overall Width: 20-1/2"
Mfr # I10
Key Features:
- Material: Steel
- Load Capacity: 2200 lb
- Features: Reinforced robotic welding 3 position control handles Powder coated paint Ergonomic A-handle Single or double cast pump with durable valve cartridge Overload bypass valve impedes lifting of loads beyond the rated capacity Top-of-stroke bypass secures the hydraulic system The control lever automatically returns to neutral when released from the lower position
Mfr # M25N
Key Features:
- Overall Length: 65 in.
- Overall Width: 20.5
- Material: Steel
Mfr # SPTE33LI-2748
Key Features:
- Package Quantity: 1
Mfr # 272744
Key Features:
- Overall Height: 47 in
- Overall Length: 63 in
- Overall Width: 27 in
Mfr # DF55-2748
Key Features:
- Package Quantity: 1
Mfr # PTE33N-2745
Key Features:
- Package Quantity: 1
Mfr # 272776
Key Features:
- Overall Height: 48 in
- Overall Length: 63 in
- Overall Width: 27 in