Hex L Wrench
Count on great prices, fast shipping and friendly service every time you order a hex l wrench from Zoro.
Shop Hex L Wrench results
(Showing 1 - 13)
Relevance
Key Features:
- Arm Length: 12.7"
- Blade Material: Protanium High Torque Steel
- Finish: ProGuard
Key Features:
- Tip Size: .050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
- Number of Pieces: 13
- Includes: Plastic Index
Key Features:
- Fire Extinguisher Class: ABC
- Capacity: 20 lb
- Extinguish Agent Type: Monoammonium Phosphate
Key Features:
- Arm Length: 12 3/4 in
- Blade Material: Alloy steel
- Finish: Black Oxide
Key Features:
- Arm Length: 8 1/4 in
- Blade Material: Alloy steel
- Finish: Black Oxide
Key Features:
- Length: 20 ft.
- Item: Self Retracting Lifeline
- Package Quantity: 1
Key Features:
- Finish: ProGuard
- Measurement Type: Metric/SAE
- Includes: Plastic Index
Key Features:
- Tip Size: 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in
- Number of Pieces: 22
- Item: Standard Hex Key Set
Key Features:
- Measurement Type: Metric/SAE
- Item: Standard Hex Key Set
- Finish: Black Oxide
Key Features:
- Handle Type: L-Shape
- Handle Material: Alloy Steel
- Measurement Type: Metric
Key Features:
- Arm Length: 8.2"
- Blade Material: Protanium High Torque Steel
- Finish: ProGuard
Key Features:
- Finish: ProGuard
- Handle Material: Steel
- Handle Type: T-Shape
Key Features:
- Item: Ball End Hex Key Set
- Includes: Stand
- Number of Pieces: 10