Hex Bits
We make finding hex bits fast and simple every time!
Shop Hex Bits results
(Showing 1 - 15)
Relevance
Mfr # 185-2MM
Key Features:
- Bit Style: Socket Head
- Shank Style: Hex
- Hex Shank Size: 1/4"
Mfr # J52110HIM
Key Features:
- Includes: HEX BIT 3/8 DR 1/4; HEX BIT 3/8 DR 1/8; HEX BIT 3/8 DR 3/16; HEX BIT 3/8 DR 3/8; HEX BIT 3/8 DR 5/16; HEX BIT 3/8 DR 5/32; HEX BIT 3/8 DR 7/32; HEX BIT 1/2 DR 1/2; HEX BIT 1/2 DR 5/8; HEX BIT 1/2 DR 9/16
- Number of Pieces: 10
- Item: Hex Bit Set
Mfr # 13600
Key Features:
- Drive Size: 3/8"
- Measurement Type: SAE
- Number of Pieces: 7
Mfr # 54TM41
Key Features:
- Drive Size: 3/8"
- Measurement Type: SAE
- Finish: Chrome
Mfr # J4990-7XL
Key Features:
- Drive Size: 3/8"
- Measurement Type: SAE
- Finish: Full Polish
Mfr # 48-32-4616
Key Features:
- Promotion Restriction: Not eligible for promotion
- Shank Size: 1/4"
- Material: Steel
Mfr # 54TL55
Key Features:
- Drive Size: 3/8"
- Measurement Type: SAE, Metric
- Finish: Chrome
Mfr # 05057110001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 4 1/2 in
- Bit Style: Hex Plus, Phillips Torsion, Pozidriv(R) Torsion, Slotted Torsion, Tamper Resistant Torx(R)
Mfr # 23290
Key Features:
- Includes: (3) Molded Torx; (4) Black Case Metric
- Measurement Type: Torx(R)/ Metric
- Finish: ProGuard
Mfr # J5441-MA
Key Features:
- Drive Size: 1/2"
- Measurement Type: Metric
- Finish: Full Polish
Mfr # 76899
Key Features:
- Includes: Handle, Bit Holder, Metal Storage Box, Bits, PoziDriv (1) #1, (1) #2, (1) #3, Square (1) #1, (2) #2, (1) #3, Phillips (2) #1, (2) #2, (2) #3, Hex Metrix (1) 3.0mm, (1) 4.0mm, (1) 5.0mm, (1) 6.0mm, Hex Inch (1) 1/8 in, (1) 9/64 in, (1) 5/32 in, (1) 3/16 in, (1) 7/32 in, (1) 1/4 in, Torx(R) (1) T10, (1) T15, (2) T20, (2) T25, (2) T30, (1) T40
- Impact Rated: Yes
- No. of Pieces: 34
Mfr # 48-32-4617
Key Features:
- Promotion Restriction: Not eligible for promotion
- Material: Alloy 76 Steel
- Bit Style: Hex
Mfr # J54318H
Key Features:
- Drive Type: Hand
- Impact Rated: No
- Insulated: No
Mfr # 54TL64
Key Features:
- Drive Size: 3/8"
- Measurement Type: Metric, SAE
- Finish: Chrome
Mfr # 75980
Key Features:
- Drive Size: 4 mm
- Overall Length: 8 in
- Bit Style: Hex, Phillips, Slotted, Torx(R)