Hepa Filtration
Count on great prices, fast shipping and friendly service every time you order a hepa filtration from Zoro.
Shop Hepa Filtration results
(Showing 1 - 15)
Relevance
Mfr # AC1-0044-43
Key Features:
- Package Quantity: 1
Mfr # 2HPB4
Key Features:
- Nominal Filter Size: 14 x 18 x 1/2
- Nominal Height: 14"
- Nominal Width: 18"
Mfr # F-984-3
Key Features:
- Nominal Filter Size: 12 x 24 x 6
- MERV: 17
- Nominal Height: 12 in
Mfr # AP260HFRK
Key Features:
- Nominal Filter Size: 16 in x 12 in x 2 in
- Nominal Height: 16 in
- Nominal Width: 12 in
Mfr # 2HNU2
Key Features:
- Nominal Filter Size: 12 x 12 x 3
- Nominal Height: 12 in
- Nominal Width: 12 in
Mfr # 6B620
Key Features:
- Actual Filter Size: 23 3/8 in x 23 3/8 in x 11 1/2 in
- Performance Rating: HEPA
- Filter Efficiency - Air Filters: 95 %
Mfr # H64G1X1
Key Features:
- Item: HEPA,Filter,Prtcl,23-3/8x23-3/8x11-1/2"
- Package Quantity: 1
Mfr # 2HNP8
Key Features:
- Nominal Filter Size: 12 x 16 x 2
- Nominal Height: 12"
- Nominal Width: 16"
Mfr # 2KXN8
Key Features:
- Nominal Filter Size: 4 5/8 x 7/8 x 10 1/2
- Nominal Height: 4 5/8"
- Nominal Width: 7/8"
Mfr # F4030
Key Features:
- Performance Rating: MERV 17
- Actual Depth: 11 1/2 in
- Actual Height: 16 in
Mfr # 6B615
Key Features:
- Actual Filter Size: 23 3/8 in x 23 3/8 in x 11 1/2 in
- Performance Rating: HEPA
- Filter Efficiency - Air Filters: 99.97 %
Mfr # 19RR65
Key Features:
- Actual Filter Size: 24 in x 48 in x 4 7/8 in
- Performance Rating: HEPA
- Filter Efficiency - Air Filters: 99.99 %
Mfr # AST8 200
Key Features:
- Type: Carbon And HEPA
- For Use With: Powders
- Overall Height: 4 in
Mfr # 200F HP2
Key Features:
- Filter Type: HEPA Filter
- Item: HEPA Filter
- Accessory Type: Hepa Filter
Mfr # 6938100
Key Features:
- Item: Filter
- For Use With: Paramount Ductless Enclosures (9/2008 and Newer), Protector Downdraft Powder Stations, Protector Evidence Drying Cabinets
- Includes: Not Applicable