Held Shower Head
We have the held shower head you need to get the job done right.
Shop Held Shower Head results
(Showing 1 - 15)
Relevance
Mfr # K740CP
Key Features:
- Includes: (1) Handheld Shower Head, (1) 60" Flexible Hose, (1) Diverter Bracket
- Item: Shower With Hose
- Features: Easy Clean nozzles
Mfr # M962507-0020A
Key Features:
- Includes: Mounting Screws
- Item: Handheld Shower Mount
- Features: Durable Cconstruction, Easy to Install, Reliable Performance
Mfr # 48LY01
Key Features:
- Item: Shower Head
- Material: Plastic
- Flow Rate: 1.75 gpm
Mfr # SS10-0200
Key Features:
- Item: Hand Shower
- Features: Ecofriendly
- Flow Rate: 2.0 gpm
Mfr # 21RK32
Key Features:
- Item: NEMA Circuit Breaker Combination Starter
- NEMA Size: 0
- Amps AC: 2.5 A
Mfr # 464-020X
Key Features:
- Pipe Size - Nominal: 3/4 in
- Overall Pipe Length: 2 in
- Pipe Fitting Material: Red Brass
Mfr # U31300.013.0125
Key Features:
- CAD Available: Yes
- Screw Size: #6
- Fastener Length: 1-1/4 in
Mfr # GFT20I
Key Features:
- Amps - Plugs and Receptacles: 20
- Power Indicator: Yes
- Wiring Method - Plugs and Receptacles: Back and Side
Mfr # SS10020
Key Features:
- Container Type: Drum
- Fragrance: Unscented
- Item: Disinfectant and Sanitizer
Mfr # VS-2954
Key Features:
- Includes: 60" Hose, Vacuum Breaker, Mounting Bracket, Shower Arm, Flange, 24" Slide Bar
- Item: Shower System
- Features: Features a Powerful, Single Function Spray Hand Shower, Integral Thumb Operated Pause or Trickle Non Positive Shut Off
Mfr # K721CP
Key Features:
- Item: Shower Head
- Features: Easy Clean nozzles
- Flow Rate: 1.8 GPM
Mfr # VS-2007-PB
Key Features:
- Item: Hand Shower
- Color: Brass
- Material: Plastic
Mfr # C0293
Key Features:
- Includes: 60 in Chrome PVC Hose, Mounting Bracket
- Item: Shower Head
- Features: 2-Function, Rubber Tips
Mfr # VS-1001-ADA-PC
Key Features:
- Includes: 60 in Metal hose, Hand-Held, ADA Grab Bar, Holding Bracket, Arm & Flange
- Item: ADA Plus Hand-held Shower System
- Flow Rate: 2.5 gpm
Mfr # VS-1240
Key Features:
- Includes: 5 Foot Metal Hose
- Item: Hand Shower
- Features: 147 Spray Outlets, 5 Distinct Spray Patterns