Heavy Duty D Ring
Count on great prices, fast shipping and friendly service every time you order a heavy duty d ring from Zoro.
Shop Heavy Duty D Ring results
(Showing 1 - 11)
Relevance
Mfr # B40PKGD
Key Features:
- Bail Dia.: 1.9 in
- Width: 4.5
- Height: 0.75
Mfr # TLK80-0008
Key Features:
- Package Quantity: 1
Mfr # B40PKGD
Key Features:
- Type: Lashing D-Ring
- Material: Forged Steel
- Ring Dia.: 5/8 in
Mfr # B38SP
Key Features:
- Finish: Powder Coated
- Includes: 1/2 in Cotter Pin
- Capacity GVW (Lb.): 100 lb.
Mfr # B50PKGD
Key Features:
- Capacity GVW (Lb.): 15,586 lb.
- Includes: Mounting Bracket
- Type: Lashing D-Ring
Mfr # OTK20-0283
Key Features:
- Package Quantity: 1
Mfr # 83072
Key Features:
- Size (In.): 3-1/2" x 1-5/8"
- Item: Raw Steel Weld-On Stake Pocket
- Type: Weld-On Pocket Anchor
Mfr # B20PKGD
Key Features:
- Number of Holes: 2
- Type: D-Ring
- Diameter: 1/4" (Ring)
Mfr # B38S
Key Features:
- Type: Single Bolt Mount Forged D-Ring
- Item: D-Ring
- For Use With: Cargo Control
Mfr # B2373G
Key Features:
- Length: 3"
- Type: Straight Bolt-on Stake Pocket
- Material: Carbon Steel
Mfr # B38ZWPKGD
Key Features:
- Ring Dia.: 1/2 in
- Diameter: 1/2" (Ring)
- Length: 3-3/8"