Heater Vent Fans
If you need heater vent fans we have them at everyday low prices.
Shop Heater Vent Fans results
(Showing 1 - 14)
Relevance
Mfr # 196244
Key Features:
- Item: Fan Motor, 1/20 HP, 1050 rpm, 115V
- For Use With Mfr. Model Number: UDAP-125
- Fits Brand: Reznor
Mfr # 710-502
Key Features:
- BtuH Capacity: 70,000 BtuH
- Coil Volts: 750 mV
- Gas Type: NG/LP
Mfr # 710-511
Key Features:
- BtuH Capacity: 70,000 BtuH
- Coil Volts: 750 mV
- Gas Type: NG/LP
Mfr # 710-205
Key Features:
- BtuH Capacity: 70,000 BtuH
- Gas Type: NG/LP
- Inlet Size: 1/2 in
Mfr # 780-845
Key Features:
- Electrical Ratings: 24V AC
- Voltage: 24
- Prepurge Time (Sec.): 360 sec
Mfr # 712-017
Key Features:
- Gas Type: NG
- Includes: 720-070 Valve, 780-715 Module, Mounting Hardware, Spark/Sensor Probe, Wiring Harness
- Amps AC: 1.5 A
Mfr # 710-296
Key Features:
- BtuH Capacity: 70,000 BtuH
- Coil Volts: 750 mV
- Gas Type: Natural Gas
Mfr # 700-400
Key Features:
- BtuH Capacity: 240,000 BtuH
- Coil Volts: 24 V
- Gas Type: NG/LP
Mfr # 710-508
Key Features:
- Item: Gas Valve with Safety Magnet
- For Use With: Fireplace Log Control
- Package Quantity: 1
Mfr # 720-079
Key Features:
- BtuH Capacity: 150,000 BtuH
- Coil Volts: 24 V
- Gas Type: NG/LP
Mfr # 4290-006
Key Features:
- Bulb Size: 3/8 in x 5-3/8 in
- Agency Compliance: ANS Z21.23, CSA
- Gas Type: NG/LP
Mfr # 1820-009
Key Features:
- Gas Type: LP/NG
- Item: PG9 Replacement Pilot Uni-Kit
- Length (In.): 32 in