Heater Pipe
We make finding a heater pipe fast and simple every time!
Shop Heater Pipe results
(Showing 1 - 15)
Relevance
Mfr # 849
Key Features:
- Item: PVC Heater/Bender
- Material: Metal with Fiberglass Insulation
- Pipe Capacity (In.): 1/2 To 2
Mfr # HHA116
Key Features:
- Includes: Seal
- Features: Molded
- Length: 17-5/16 in
Mfr # 1720-005
Key Features:
- Item: Gas Safety Valve, Oven
- Type: 1/4 in Pipe, 3/16 in Tube
- Fits Brand: Robertshaw
Mfr # RU199IP
Key Features:
- For Use With: 223176PP|RWM101|PCD07-SM|
- Standards: AHRI, CSA, CEC, Energy Star, Mobile Home Certified
- Voltage: AC 120 Volts, 60 Hz
Mfr # 7D845
Key Features:
- Item: Gas Infrared Tube Heater
- Indoor/Outdoor: Indoor, Outdoor
- Gas Type: NG
Mfr # 7D841
Key Features:
- Item: Gas Infrared Tube Heater
- Indoor/Outdoor: Indoor, Outdoor
- Gas Type: NG
Mfr # 7D843
Key Features:
- Item: Gas Infrared Tube Heater
- Indoor/Outdoor: Indoor, Outdoor
- Gas Type: NG
Mfr # 7D846
Key Features:
- Item: Gas Infrared Tube Heater
- Clearance to Combustibles (In.) Below 0 Deg.: 76
- Clearance to Combustibles (In.) Front 45 Deg.: 58
Mfr # 7D842
Key Features:
- Item: Gas Infrared Tube Heater
- Includes: Mounting Chains, Stainless Steel Flexible Gas Connector, Gas Shut Off
- Gas Type: LP
Mfr # 7D844
Key Features:
- Item: Gas Infrared Tube Heater
- Indoor/Outdoor: Indoor, Outdoor
- Clearance to Combustibles (In.) Front 45 Deg.: 39
Mfr # 3CDC8
Key Features:
- Item: Pipe Heater
- Watts: 230 W
- Amps AC: 2 A
Mfr # CU160IN
Key Features:
- For Use With: 223176PP|RWM101|REU-EZC-2|
- Gas Type: Natural Gas
- Standards: AHRI, CSA, CEC, Energy Star, Mobile Home Certified
Mfr # 626-542
Key Features:
- Material: Steel
- Color: Black
- Length: 6-1/4 in
Mfr # RTG20151D-1
Key Features:
- Width (In.): 6 in.
- Length (In.): 6 in.
- Package Quantity: 1
Mfr # 3CDC7
Key Features:
- Item: Pipe Heater
- Watts: 150 W
- Amps AC: 1.3 A