Heater Bracket
If you need a heater bracket we have them at everyday low prices.
Shop Heater Bracket results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Gas Wall and Ceiling Heater Mounting Bracket
- For Use With: Air Handlers, Furnaces and Unit Heaters
- Material: Steel
Key Features:
- Promotion Restriction: Not eligible for promotion
- Depth: 20-1/2"
- Width: 1-3/5"
Key Features:
- Item: Gas Ceiling Heater Mounting Bracket
- For Use With: 49EV89, 49EV90, 49EV91, 49EW08, 49EW09, 2RYU7, 2RYU8, 2RYU9, 2RYV1, 2RYV2, 2RYV3, 2RYV4, 32V237, 32V238, 32V239, 32V255, 32V256
- Material: Steel
Key Features:
- Promotion Restriction: Not eligible for promotion
- Includes: Relay
- Hz: 60
Key Features:
- Spill Capacity: 12 gal
- Inside Dia.: 120 in
- Includes: Tray Only
Key Features:
- Item: Gas Wall and Ceiling Heater Mounting Bracket
- For Use With: 4LX55, 4LX56, 49EV98, 49EV99, 49EW01, 32V246, 32V247, 32V248, 5YH18, 5YH19, 5YH20, 5PV46, 5PV47, 5PV48, 5PV49, 5PV50, 5PV51, 5PV52, 5PV53, 5PV43, 3DUF7, 5PV15, 5PV16, 5PV19, 5PV20, 5PV22, 5PV23, 5PV24, 5PV26, 5PV27, 5PV28, 5PV29, 5PV30, 5PV31
- Material: Steel
Key Features:
- Item: Type II Safety Can
- Material: Steel
- Color: Yellow
Key Features:
- Item: Sprinkler,Pump,Centrifugal,HD,1.5HP
- Package Quantity: 1
Key Features:
- Item: Stepladder
- Ladder Height: 4 ft
- Load Capacity: 300 lb
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Epoxy Coated Cast Iron
Key Features:
- CFM @ 0.100-In. SP: 405/290
- Drive Type: Direct Drive
- Full Load Amps: 1.10/0.85
Key Features:
- Item: Intermediate Chest
- Number of Drawers: 3
- Color: Red
Key Features:
- Wall Thickness: 3/4 in
- Length: 6 ft.
- For Iron Pipe Size: 1-1/2"
Key Features:
- Item: Retractable Cord Reel
- Voltage: 120VAC
- Wire Size: 16 AWG
Key Features:
- Outlet: Slotted
- Basin Material: Polyethylene
- Diameter: 20"