Heat Trace
Our endless aisle includes a heat trace and so much more!
Shop Heat Trace results
(Showing 1 - 15)
Relevance
Key Features:
- Standards: cETLus
- Width: 0.5 in
- Temp. Range: -40 Degrees to 150 Degrees F
Key Features:
- Item: Temperature Controller
- Length: 8 in
- Width: 4.75 in
Key Features:
- Item: Electric Heating Cable
- Mounting Location: Dry
- Cable Length: 250 ft
Key Features:
- Item: Heating Cable
- Cable Length: 40 ft
- Standards: CSA Listed
Key Features:
- Item: Application Tape
- For Use With: WinterGard Heating Cables
- Standards: CCSA US
Key Features:
- Package Quantity: 1
Key Features:
- Temp. Range (F): 50 Degrees to 425 Degrees F
- Heating Device Outer Material: Silicone Rubber
- Heating Device Type: Tape
Key Features:
- Series: HSTAT
- Accuracy: +/-10 Degrees F
- Max. Temp.: 425 Degrees F
Key Features:
- Item: Silicone Rubber Heating Tape,120V,432W
- Package Quantity: 1
Key Features:
- Item: Electric Heating Cable
- Mounting Location: Wet or Dry
- Cable Length: 250 ft
Key Features:
- Cable Length: 40'
- Heater Voltage: 120V
- Standards: cETLus
Key Features:
- Amps: 2.4 A
- Voltage: 120V
- Temp. Range (F): 50 Degrees to 425 Degrees F
Key Features:
- Cable Length: 9'
- Heater Voltage: 120V
- Standards: cETLus
Key Features:
- Amps: 6.25 A
- Temp. Range (C): Fixed at 49 Degrees
- Heating Device Outer Material: Silicone Rubber
Key Features:
- Features: Not Applicable
- Width: 0.1875 in
- Temp. Range (F): Up to 900 Degrees F