Heat Tape Controller
Count on great prices, fast shipping and friendly service every time you order a heat tape controller from Zoro.
Shop Heat Tape Controller results
(Showing 1 - 15)
Relevance
Mfr # HSTAT101010
Key Features:
- Temp. Range (F): 50 Degrees to 425 Degrees F
- Heating Device Outer Material: Silicone Rubber
- Heating Device Type: Tape
Mfr # TTD999-K240
Key Features:
- Item: Temperature Controller
- Length: 8 in
- Width: 4.75 in
Mfr # HSTAT101004
Key Features:
- Amps: 2.4 A
- Voltage: 120V
- Temp. Range (F): 50 Degrees to 425 Degrees F
Mfr # AHB-140
Key Features:
- Item: Heating Cable
- Cable Length: 40 ft
- Standards: CSA Listed
Mfr # HSTAT051010
Key Features:
- Series: HSTAT
- Accuracy: +/-10 Degrees F
- Max. Temp.: 425 Degrees F
Mfr # FFSL81-100
Key Features:
- Standards: cETLus
- Width: 0.5 in
- Temp. Range: -40 Degrees to 150 Degrees F
Mfr # 062231-000
Key Features:
- Item: Application Tape
- For Use With: WinterGard Heating Cables
- Standards: CCSA US
Mfr # HSTAT201010
Key Features:
- Voltage: 120V
- Includes Controller: Yes
- Heating Device Outer Material: Silicone Rubber
Mfr # RKP1B0240
Key Features:
- Heating Device Type: Tape
- Wattage: 120 W
- Width: 0.5 in
Mfr # 2C520
Key Features:
- Item: 19"H-W 6"L Aluminum Wall Backdraft Dampr
- Shutter Mounting Position: Vertical
- Shutter Mounting Location: Wall
Mfr # 477AV-6
Key Features:
- Item: Handheld Digital Manometer
- Air Velocity Accuracy: +/-0.5% Full Scale from 60 to 78 Degrees F, +/-1.5% Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F
- Data Logging: 40 Readings
Mfr # RKF051201200
Key Features:
- Temp. Range (C): 0 Degrees to 232 Degrees
- Temp. Range: -94 Degrees to 450 Degrees F
- Length: 100 ft
Mfr # BIH051060L
Key Features:
- Voltage: 120V
- Max. Temp.: 900 Degrees F
- Controller: Not Included
Mfr # RKP1B1500
Key Features:
- Amps: 6.25 A
- Temp. Range (C): Fixed at 49 Degrees
- Heating Device Outer Material: Silicone Rubber
Mfr # 734921-000
Key Features:
- Item: Electric Heating Cable
- Mounting Location: Wet or Dry
- Cable Length: 250 ft