Heat Tap
We have the heat tap you need to get the job done right.
Shop Heat Tap results
(Showing 1 - 15)
Relevance
Mfr # HSTAT101010
Key Features:
- Temp. Range (F): 50 Degrees to 425 Degrees F
- Heating Device Outer Material: Silicone Rubber
- Heating Device Type: Tape
Mfr # HSTAT101004
Key Features:
- Amps: 2.4 A
- Voltage: 120V
- Temp. Range (F): 50 Degrees to 425 Degrees F
Mfr # HSTAT101006
Key Features:
- Wattage: 432 W
- Heating Device Outer Material: Silicone Rubber
- Length: 6 ft
Mfr # BS0101060L
Key Features:
- Series: BS0
- Controller: Not Included
- Voltage: 120V
Mfr # BS0051120L
Key Features:
- Temp. Range (C): 0 Degrees to 232 Degrees
- Series: BS0
- Heating Device Outer Material: Silicone Rubber
Mfr # BS0051040L
Key Features:
- Item: Silicone Heating Tape
- Amps: 0.87 A
- Max. Temp.: 450 Degrees F
Mfr # 734921-000
Key Features:
- Item: Electric Heating Cable
- Mounting Location: Wet or Dry
- Cable Length: 250 ft
Mfr # 062231-000
Key Features:
- Item: Application Tape
- For Use With: WinterGard Heating Cables
- Standards: CCSA US
Mfr # HSTAT051010
Key Features:
- Series: HSTAT
- Accuracy: +/-10 Degrees F
- Max. Temp.: 425 Degrees F
Mfr # RKF051200240
Key Features:
- Amps: 1 A
- Voltage: 120V
- Includes Controller: No
Mfr # BIH051020L
Key Features:
- Temp. Range (F): Up to 900 Degrees F
- Wattage: 105 W
- Heating Device Outer Material: Fiberglass
Mfr # FFSL81-100
Key Features:
- Standards: cETLus
- Width: 0.5 in
- Temp. Range: -40 Degrees to 150 Degrees F
Mfr # HSTAT051006
Key Features:
- Temp. Range: 50 to 425 Degrees F
- Includes Controller: Yes
- Controller: Included
Mfr # RKP1B0240
Key Features:
- Heating Device Type: Tape
- Wattage: 120 W
- Width: 0.5 in
Mfr # BSAT101004
Key Features:
- Heating Device Outer Material: Silicone Rubber
- Standards: CE, REACH, RoHS
- Includes Controller: Yes