Heat Sequencer
If you need a heat sequencer we have them at everyday low prices.
Shop Heat Sequencer results
(Showing 1 - 15)
Relevance
Mfr # 6UEE5
Key Features:
- Aux. Switch On Time (Sec.): 30 to 90
- Main Switch Off Time (Sec.): 1 to 30
- Includes: Double Quick Connect Terminals for Combination Load
Mfr # 6UEE6
Key Features:
- On Time (Seconds): 40 to 110
- Off Time (Seconds): 1 to 20
- Main Switch On Time (Sec.): 1 to 20
Mfr # 6UEE7
Key Features:
- Aux. Switch Off Time (Sec.): 1 to 30
- Height (In.): 1 7/8 in
- Main Switch Off Time (Sec.): 1 to 30
Mfr # 24A34 006S1
Key Features:
- Resistive Amps @ 120V: 25 A
- Width (In.): 3 13/64 in
- Main Switch Off Time (Sec.): 1 to 110
Mfr # 24A34 003S1
Key Features:
- Locked Rotor Amps @ 120V: 72 A
- Depth (In.): 2 in
- Number of Timings: 1
Mfr # 6UEF0
Key Features:
- Item: Electric Sequencer
- Main Switch Off Time (Sec.): 1 to 110
- Includes: Double Quick Connect Terminals for Combination Load
Mfr # 6UEE9
Key Features:
- Control Volts: 24 V
- Width (In.): 3 1/4 in
- Full Load Amps @ 240VAC: 7 A
Mfr # 6UEE8
Key Features:
- Off Time (Seconds): 1 to 20
- Aux. Switch On Time (Sec.): 4 to 110
- Pilot Duty 120/480V (VA): 125 VA
Mfr # 6UEE4
Key Features:
- Main Switch On Time (Sec.): 1 to 25
- Resistive Amps @ 240V: 30 A
- On Time (Seconds): 65 to 115
Mfr # Q105
Key Features:
- Width (In.): 3 1/4 in
- Aux. Switch Off Time (Sec.): 1 to 110
- Resistive Amps @ 120V: 25 A
Mfr # S353AA-1C
Key Features:
- Voltage: 120V AC; 208/240V AC
- Differential: 1 Degrees to 7 Degrees F
- Number of Relay Inputs: 0