Haws Emergency Eyewash And Shower Accessories
We have the haws emergency eyewash and shower accessories you need to get the job done right.
Shop Haws Emergency Eyewash And Shower Accessories results
(Showing 1 - 14)
Relevance
Mfr # 5874PBF
Key Features:
- Item: Valve
- Material: Brass, Stainless Steel
- Features: Operating Pressure Range of 30 to 90 psi (2.1 to 6.2 bar), Push-Button Design for Front Access Stream Adjustment as Well as Cartridge and Strainer Access
Mfr # VRK5874
Key Features:
- Item: Valve Repair Kit
- Includes: 60 Mesh Strainer, Cartridge Regulator, Wave Washer
- Accessory Type: Valve Repair Kit
Mfr # 9001
Key Features:
- Inlet Size: 1-1/4" NPT
- Material: Brass
- Standards: 9001 CSA Electrical Certified, Type 4. (NEMA 4 Equivalent)
Mfr # 32-000462-0000-H5
Key Features:
- Item: Single Use Eyewash Station
- Depth: 5 in
- Material: Polyethylene Bottle
Mfr # G1902P
Key Features:
- Eye Wash and Shower Mounting: Floor
- ANSI Compliant: Yes
- Bowl Dia.: 11 3/4 in
Mfr # 32-000454-0000-H5
Key Features:
- Bottle Size: 16 oz
- For Use With: Mfr. No. 320004600000
- Item: Single Use Eyewash Bottle
Mfr # 32-000513-0000-H5
Key Features:
- Mixing Ratio: Ten Parts Water to One Part Concentrate
- For Use With: Fendall Pure Flow 1000 and 2000 Eyewash Stations
- In Solution Shelf Life: 6 mo
Mfr # 7132240
Key Features:
- Item: Bath Towel
- Style: Ring Spun
- Material: 100% Cotton
Mfr # 128-161
Key Features:
- For Use With: Bradley Showers
- Item: Handle,Equa-Flo
- Fits Brand: Bradley
Mfr # S30-070
Key Features:
- Item: Ball Valve
- Includes: Hardware
- For Use With: Eyewash
Mfr # 5250
Key Features:
- Item: SOIC/SOJ Test Clip
- Plug and Connector Description: 8 Pins
- Color: Blue
Mfr # 8300-8309
Key Features:
- Item: Shower with Eyewash
- Height: 94 in
- Color: Green/Yellow
Mfr # 7501
Key Features:
- Item: Eyewash Station
- Height: 15 in
- Width: 22 in
Mfr # 8317CTFP
Key Features:
- Item: Shower with Eyewash
- Height: 95 1/2 in
- Color: Green