Harwil
We make finding a harwil fast and simple every time!
Shop Harwil results
(Showing 1 - 13)
Relevance
Mfr # L30N/F
Key Features:
- Item: Potable Water Level Float Switch
- Package Quantity: 1
Mfr # CF-12N-1-1-GANG
Key Features:
- Item: Pump Controller with Gang Box,1"
- Package Quantity: 1
Mfr # CF-112N-75
Key Features:
- Item: Pump Controller,Chemical Feed,3/4"
- Package Quantity: 1
Mfr # LS-FLOAT-KIT
Key Features:
- Material: Polypropylene
- Item Weight: 4.6 ounces
- Power Requirements: Ac/dc
Mfr # 8000-024
Key Features:
- Fits Brand: Robertshaw
- Item: Water Level Switch, SPDT, Tube Open
- Package Quantity: 1
Mfr # 803A
Key Features:
- Voltage: 120 to 277V AC
- Phase: 1
- Battery Backup: No
Mfr # 6PNV7
Key Features:
- Voltage: 115/230VAC
- Electrical Connection (Pumps): Wire Leads
- Connection: Leads
Mfr # 6PNU4
Key Features:
- Voltage: 115VAC
- HP @ 1 Phase - 115V: 1/2
- Electrical Connection (Pumps): Piggyback
Mfr # LS-PRO-120VAC-WiFi-US-RETAIL
Key Features:
- Voltage: 110-220
- Temperature Range: 32F to 110F
- Connection: NEMA 1-15
Mfr # 3BY74
Key Features:
- Voltage: 115VAC
- Float Dia. (In.): 2-5/8
- Amps: 10 A
Mfr # 10-0763
Key Features:
- Item: Indoor High Water Alarm
- Voltage: 4.5V (3AAA) or 120V AC Transformer
- Includes: Water Sensor
Mfr # LS-SENTRY-120V-FLOAT-US-RETAIL
Key Features:
- Voltage: 110-220
- Item Weight: 9.6 ounces
- Temperature Range: 32F to 110F