Harris Cutting
We have the harris cutting you need to get the job done right.
Shop Harris Cutting results
(Showing 1 - 15)
Relevance
Mfr # 4403224
Key Features:
- Item: Cutting Outfit
- Series: Steelworker
- Cuts Up To: 5 in
Mfr # MB55A-510
Key Features:
- Item: Gas Welding Outfit
- Series: ToughCut
- Welding Nozzles: MW205
Mfr # 4403211
Key Features:
- Item: Cutting Outfit
- Series: Port-A-Torch
- Cuts Up To: 4 in
Mfr # K22P-TU
Key Features:
- Item: Welding And Cutting Outfit
- Series: Cap'n Hook
- Cuts Up To: 2 in
Mfr # 1520FMPOP
Key Features:
- Contents: 15% Silver, 5% Phosphorus, 80% Copper
- Dia. (In.): 1/8 in
- Length (In.): 20 in
Mfr # 0384-2698
Key Features:
- Item: Cutting Outfit
- Series: Victor G
- Cuts Up To: 6 in
Mfr # 0381-1621
Key Features:
- Item: Hand Cutting Torch
- Gas Service: Oxygen and All Fuel Gases With Proper Cutting Tip
- Cuts Up To: 5 in
Mfr # 62-5E
Key Features:
- Item: Hand Cutting Torch
- Cuts Up To: 12 in
- Head Angle: 90 Degrees
Mfr # 0384-2125
Key Features:
- Item: Gas Welding Outfit
- Series: EDGE
- Cuts Up To: 6 in
Mfr # SCLF16
Key Features:
- Item: Soldering Flux
- Type: Liquid
- Material: Zinc Chloride/Ethylene Glycol/Ammonium Chloride
Mfr # 0384-2130
Key Features:
- Item: Gas Welding Outfit
- Series: EDGE
- Cuts Up To: 8 in
Mfr # 95561/2POP
Key Features:
- Item: Solder Wire
- Application: Electrical, Small Connection
- Contents: 5% Antimony, 95% Tin
Mfr # K23P
Key Features:
- Item: K23P Oxy/Acetylene Brazing Outfit
- Duty Rating: Medium/Standard Duty
- Hose Length: 12.5 ft
Mfr # SSWF1
Key Features:
- Item: Brazing Flux
- Type: Paste
- Series: Stay-Silv White
Mfr # 25GX-500-580
Key Features:
- Item: Gas Regulator
- Gas Service: Argon, Helium, Nitrogen
- Stages: Single Stage