Hardware For Sliding Gate
Count on great prices, fast shipping and friendly service every time you order a hardware for sliding gate from Zoro.
Shop Hardware For Sliding Gate results
(Showing 1 - 15)
Relevance
Mfr # 8380 32D
Key Features:
- Finish: Satin Stainless Steel
- For Use With: Exterior Gates
- Amp Draw @ 12V: 240mA
Mfr # 405666
Key Features:
- Length (In.): 72 in
- Width (In.): 1 7/8 in
- For Use With: For 2 Bypassing Doors with 1-3/8" to 1-3/4" Thick Panels
Mfr # 5020
Key Features:
- Item: Chrome Plt Zamac Slide Latch Surface Mt
- Package Quantity: 1
Mfr # 40-8562899
Key Features:
- Item: Slide Latch
- Width: 3 1/4 in
- Height: 2 1/2 in
Mfr # 1RBV4
Key Features:
- Finish: Galvanized
- Hardware: Included
- Material: Steel
Mfr # 4PB55
Key Features:
- Item: Padlockable Slide Latch
- Throw Size: 2 7/16 in
- Width: 2 1/4 in
Mfr # 4PB54
Key Features:
- Bolt Head Dia.: 5/16 in
- Max. Shackle Dia.: 3/8 in
- Number of Mounting Holes: 4
Mfr # GL1-FL
Key Features:
- Item: Electromagnetic Lock
- Type: Surface Mount
- Finish: Black Powder coated
Mfr # FM145
Key Features:
- Item: Bulldog Gate Lock
- For Use With: Boat Docks, Playgrounds, Protecting Swimming Pools, Tennis Courts
- Color: Black
Mfr # 4PE55
Key Features:
- Length (In.): 144 in
- Width (In.): 1 3/4 in
- For Use With: Doors Weighing Up To 450 lb.
Mfr # N109-045
Key Features:
- Throw Size: 1 in
- For Door Thickness: 2 in
- Bolt Length: 4 1/4 in
Mfr # FM143
Key Features:
- Item: Automatic Gate Lock
- Type: Vehicle Gates
- For Use With: Auto Gate Openers
Mfr # 405304001
Key Features:
- Width (In.): 1 1/2 in
- For Use With: By-Pass Door
- Mounting: Wall Bypass
Mfr # SSG-85
Key Features:
- Length: 3 11/32 in
- Max. Shackle Dia.: 3/8 in
- Material: Steel
Mfr # 85-619PW-1
Key Features:
- Type: Tilt Window
- Material: Plastic
- Finish: Unfinished