Hanger Plate
If you need a hanger plate we have them at everyday low prices.
Shop Hanger Plate results
(Showing 1 - 36)
Relevance
Mfr # G2-05-06
Key Features:
- Fits Brand: Dayton
- Item: Hanger Plate
- For Use With Mfr. Model Number: G2-05-06
Mfr # 22FP84
Key Features:
- Rod Size: 3/8 in
- Type: Hinge
- Width (In.): 1 2/5 in
Mfr # 0560428500
Key Features:
- Description/Special Features: For Attachment To Wood Beams Or Ceiling.
- Rod Size: 3/8 in
- Item: Rod Hanger Plate
Mfr # 365M0037PL
Key Features:
- Item: Rod Hanger Plate
- Material: Cast Iron
- Bolt Size (In.): 1/4
Mfr # 365M0037EG
Key Features:
- Thread Size (In.): 3/8
- Material: Cast Iron
- Rod Size: 3/8 in
Mfr # 365M0037CP
Key Features:
- Thread Size (In.): 3/8
- Metal Detectable: Yes
- Type: Ceiling or Wall
Mfr # 22FP85
Key Features:
- Metal Detectable: Yes
- Length (In.): 2 4/5 in
- Material: Iron
Mfr # 0560317208
Key Features:
- Description/Special Features: For Attachment To Wood Beams Or Ceiling.
- Metal Detectable: Yes
- Width: 1-3/8"
Mfr # H81375
Key Features:
- Item: Ceiling Flange
- Sub-Category: Flange
- Nominal Conduit/Pipe: 3/8"
Mfr # 2002-D-G
Key Features:
- Package Quantity: 1
Mfr # 3270037PL
Key Features:
- Max. Load (Lb.): 250 lb
- Rod Size: 3/8 in
- Length (In.): 2 3/8 in
Mfr # 22FP62
Key Features:
- Metal Detectable: Yes
- Width: 1.2"
- Width (In.): 1 1/5 in
Mfr # 22FP63
Key Features:
- Standards: MSS SP-58, SP-69
- Material: Copper-Plated Iron
- Rod Size: 3/8 in
Mfr # 098000.00
Key Features:
- Item: DC Permanent Magnet Motor
- HP: 1/2
- Voltage: 90V DC
Mfr # 0500301759
Key Features:
- Pipe Size (In.): 2 in
- Standards: ANSI/MSS SP-58, Type 10, A-A-1192A, Type 10, FM Approved, UL Listed, WW-H-171-E, Type 10
- Metal Detectable: Yes
Mfr # PFM2251100
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Vertical Rod Hanger
- Mount Type: Vertical
Mfr # GRDM4703GA
Key Features:
- Item: Duct Hangers
- Type: Round
- Material: Steel
Mfr # 1150100EG
Key Features:
- Max. Load (Lb.): 300 lb
- Thread Size (In.): 3/8
- Width: 1"
Mfr # 22FP59
Key Features:
- Type: MSS SP-58(Type 12)
- Metal Detectable: Yes
- Width (In.): 1 9/10 in
Mfr # 0500359641
Key Features:
- Description/Special Features: For Suspension Of Stationary Pipe Lines
- Material: Zinc-Plated Steel
- Max. Load (Lb.): 1,430 lb
Mfr # 22FP60
Key Features:
- Width (In.): 2 1/2 in
- Width: 2-1/2"
- Length (In.): 3 in
Mfr # 22FP58
Key Features:
- Width: 1.6"
- Max. Load (Lb.): 180 lb
- Standards: MSS SP-58, SP-69
Mfr # 22FP61
Key Features:
- Thread Size (In.): 3/8-16
- Pipe Size (In.): 2 in
- Width: 3"
Mfr # 22FP57
Key Features:
- Standards: MSS SP-58, SP-69
- Material: Electro-Galvanized Iron
- Type: MSS SP-58(Type 12)
Mfr # 4550050PL
Key Features:
- Type: Split Ring Hanger
- Material: Cast Iron
- Description/Special Features: For Suspending Stationary Non-Insulated Pipe Lines
Mfr # 0500173067
Key Features:
- Item: Clevis Hanger
- Rod Size: 3/8 in
- Metal Detectable: Yes
Mfr # 0500301742
Key Features:
- Length (In.): 3 1/2 in
- Pipe Size (In.): 1 1/2 in
- Description/Special Features: For Suspension Of Non-Insulated Stationary Copper Tube. Tapped Per NFPA Standards
Mfr # 4550075PL
Key Features:
- Length (In.): 1 3/4 in
- Rod Size: 3/8 in
- Item: Split-Ring Hanger
Mfr # GRDM2723SI
Key Features:
- Height: 5 7/8 in
- Deflection Range: 0 in to 0.50 in
- Width: 1 13/16 in
Mfr # 4550200EG
Key Features:
- Pipe Size (In.): 2 in
- Standards: MSS SP-58, Type 12, WW-H-171, Type 25
- Metal Detectable: Yes
Mfr # 0500301809
Key Features:
- Metal Detectable: Yes
- Pipe Size (In.): 4 in
- Material: Zinc-Plated Steel
Mfr # 0500173125
Key Features:
- Description/Special Features: For Suspension Of Stationary Pipe Lines
- Standards: ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 1, FM Approved, MSS SP-58, Type 1, UL Listed, WW-H-171-E, Type 1
- Finish: Plain
Mfr # PH2-3-1/2
Key Features:
- Basic Pipe Fitting Material: Metal
- Pipe Size (In.): 3 in
- Type: BSP
Mfr # HNG-01733
Key Features:
- Item: Security Hangers
- Depth (In.): 13/64 in
- Material: Wood, Rubber