Handicap Shower Chair
Our endless aisle includes a handicap shower chair and so much more!
Shop Handicap Shower Chair results
(Showing 1 - 14)
Relevance
Mfr # 522-1702-1900
Key Features:
- Length: 16"
- Finish: Smooth
- Type: Transport
Mfr # DN7030
Key Features:
- Length: 20"
- Finish: White
- Type: lustrous
Mfr # WSLX280225PWREV
Key Features:
- Length: 28"
- Finish: White
- Type: L-shaped With Legs, Reversible
Mfr # 9569-000000
Key Features:
- Finish: matte
- Type: Reversible, Hinged
- Material: Phenolic
Mfr # WBTE290150PW
Key Features:
- Material: Phenolic
- Finish: Teak
- Standards: ADA Compliant, AG, ANSI
Mfr # WSLX320225PWREV
Key Features:
- Includes: Frame, Hardware
- Item: L-Shape Shower Seat
- ADA Compliant: Yes
Mfr # 524-1816-1999
Key Features:
- Length: 21"
- Finish: Textured
- Type: Backrest
Mfr # 15105
Key Features:
- Item: Shower Curtain Rings
- Overall Height: 2 11/16 in
- Height: 1-3/4"
Mfr # 1840FA
Key Features:
- Item: Toilet Paper Holder
- Dispenser Product Grouping: Toilet Paper Holder
- Toilet Roll Type: Standard Core
Mfr # 4PE60
Key Features:
- Length (In.): 4 19/32 in
- For Use With: Doors Weighing Up To 450 lb.
- Material: Steel
Mfr # XL-GR-110-120V
Key Features:
- Item: Hand Dryer
- Nozzle: Integral
- Cover Material: Zinc Diecast
Mfr # 4PE55
Key Features:
- Length (In.): 144 in
- Width (In.): 1 3/4 in
- For Use With: Doors Weighing Up To 450 lb.
Mfr # 21TF20
Key Features:
- Item: Thread Sealant Tape
- Material: PTFE
- Application: General Purpose Economy Grade
Mfr # 5UTH9
Key Features:
- Overall Height: 32 3/4 in
- Overall Length: 34 1/2 in
- Overall Width: 17 1/2 in