Hand Drill Egg Beater
We have the hand drill egg beater you need to get the job done right.
Shop Hand Drill Egg Beater results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Left Hand Drill Set,1/16-1/4,13 pcs.
- Drill Bit Size: #13
- Measurement System: Wire
Key Features:
- Item: Center Drill
- Size: #6
- Cutting Direction: Right Hand
Key Features:
- Item: Extensions and Accessories
- Tip Size: Set/Multiple
- Package Quantity: 1
Key Features:
- Item: Steel Drilling Hammer
- Head Weight: 3 lb
- Overall Length: 10 1/2 in
Key Features:
- Drill Bit Grouping: Drill Bit
- Item: Left Hand Cobalt Jobber Drill Bit,5 Pc
- Drill Bit Size: #27
Key Features:
- Includes: (5) Drill Bit Piece: 1/8, 3/16, 1/4, 5/16, 3/8
- Item: Straight Flute Hand Tap
- Tap Style: Straight Flute (Hand)
Key Features:
- Drill Bit Grouping: Drill Bit Set
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 1/8"; 5/32"; 3/16"; 7/32"; 1/4"
Key Features:
- Drill Bit Grouping: Drill Bit Set
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 1/16 in -1/2 in by 1/32 in
Key Features:
- Finish - Machining: Black Oxide
- Drill Bit Grouping: Drill Bit Set
- Drill Bit Material: High Speed Steel
Key Features:
- Material: High Speed Steel
- Finish: Bright
- Size: 13pc
Key Features:
- Eyewear Frame Style: Half-Frame
- Lens Color: Clear
- Lens Coating: Scratch-Resistant
Key Features:
- Item: Screw Extractor Set
- Type: Left Hand
- For Removing Studs, Bolts, Screws: Yes
Key Features:
- Finish - Machining: Black Oxide
- Shank Type: Round
- Number of Flutes: 2
Key Features:
- Item: Flow Control Valve
- Max. Temp.: 200 Degrees F
- Directions Controlled: 1
Key Features:
- Package Quantity: 1