Hand Drill
We have the hand drill you need to get the job done right.
Shop Hand Drill results
(Showing 1 - 15)
Relevance
Mfr # 63134998124
Key Features:
- Item: Twist Drill For 1" Hand Held 6Mm
- Package Quantity: 1
Mfr # 97-01818
Key Features:
- Package Quantity: 1
Mfr # DS4011
Key Features:
- Promotion Restriction: Not eligible for promotion
- Package Quantity: 1
Mfr # 162B
Key Features:
- Item: Pin Vise
- Range (In.): 0.030 to 0.062
- Range (mm): 0.80 mm to 1.6 mm
Mfr # 200LH13
Key Features:
- Material: High Speed Steel
- Finish: Bright
- Size: 13pc
Mfr # 80988
Key Features:
- Item: Left Hand Drill Set,1/16-1/4,13 pcs.
- Drill Bit Size: #13
- Measurement System: Wire
Mfr # 69881
Key Features:
- Drill Bit Grouping: Drill Bit Set
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 1/16 in -1/2 in by 1/32 in
Mfr # 30520
Key Features:
- Package Quantity: 1
Mfr # 30520
Key Features:
- Item: Metal Drill Bit
- Impact Rated: No
- Material: Cobalt Alloy Steel
Mfr # 92
Key Features:
- Item: Pin Vise
- Range (In.): 0 to 0.125
- Range (mm): 0 mm to 3.2 mm
Mfr # 166C
Key Features:
- Item: Pin Vise
- Range (In.): 0.050 to 0.125
- Range (mm): 1.30 mm to 3.2 mm
Mfr # DWD29J-LH-SET
Key Features:
- Finish - Machining: Black Oxide
- Shank Type: Round
- Number of Flutes: 2
Mfr # 19866
Key Features:
- Color: Brown & Silver
- Package Quantity: 1