Hand Compactor
We make finding a hand compactor fast and simple every time!
Shop Hand Compactor results
(Showing 1 - 15)
Relevance
Mfr # KPC160-L-W
Key Features:
- Item: Gas-Powered Plate Compactor
- Plate Size: 18 in X 23-5/8 in
- Force: 2300 Centrifugal Pounds
Mfr # KPC60-L
Key Features:
- Item: Gas-Powered Plate Compactor
- Weight: 140 lb
- Force: 2300 lb
Mfr # 11334GR
Key Features:
- Handle Type: Straight
- Handle Material: Wood
- Handle Length: 42 in
Mfr # LT6005-11
Key Features:
- Item: Rammer,LT 6005,Honda,11" Shoe
- Package Quantity: 1
Mfr # LF75-420
Key Features:
- Item: Gas-Powered Plate Compactor
- Max. Speed: 27 m/min
- Engine: GX160 5.5 HP
Mfr # 38ZD98
Key Features:
- Handle Type: Tube with Rubber Grip
- Handle Material: Steel
- Handle Length: 43 in
Mfr # LF100-LAT
Key Features:
- Item: Compactor,Forward Plate,Honda,LAT,AC
- Package Quantity: 1
Mfr # KPRC160
Key Features:
- Vibration: 4300 VPM
- Width: 21
- Includes: Adjustable Handle
Mfr # 38ZD97
Key Features:
- Handle Type: Tube with Rubber Grip
- Handle Material: Steel
- Handle Length: 43 in
Mfr # HDC-905-HC/460V
Key Features:
- Item: Crusher/Compactor,460V,High Cycle Pkg
- Features: 38,000 lbs. of crushing force flattens 55-gallon drums to 6" in 25 seconds. Powered illuminated on/off switch increases user awareness and safety. Mushroom-head emergency stop button will instantly shut-down unit. Manufactured to comply with OSHA and JIC standards & specifications
- Package Quantity: 1
Mfr # LT5005-9
Key Features:
- Item: Rammer,Lt 5005,Honda,9" Shoe
- Package Quantity: 1
Mfr # LT6005-9
Key Features:
- Item: Rammer,Lt 6005,Honda,9" Shoe
- Package Quantity: 1
Mfr # 85750
Key Features:
- Item: Lawn/Sod Roller,24"x18"
- Package Quantity: 1
Mfr # 1142500
Key Features:
- Handle Type: Straight
- Handle Material: Wood
- Handle Length: 42 in
Mfr # 6894194
Key Features:
- Handle Type: Straight with Butt Grip
- Handle Material: Fiberglass
- Handle Length: 48 in