H Shims
Count on great prices, fast shipping and friendly service every time you order h shims from Zoro.
Shop H Shims results
(Showing 1 - 9)
Relevance
Mfr # MSH8-FK
Key Features:
- Slotted Shim Type: Tabbed
- Shim Material: Stainless Steel
- Grade: 302/304
Mfr # 36D708
Key Features:
- Slotted Shim Type: Untabbed
- Shim Material: Stainless Steel
- Grade: 302/304
Mfr # 63-740
Key Features:
- Diameter: 1/2"
- Number of Flutes: 1
- Application: For Cast Acrylic, Nylon, PVC
Mfr # 1317
Key Features:
- Light Technology: Incandescent
- Bulb Shape: B6
- Bulb Base Type: Single Contact Bayonet (BA15s)
Mfr # FTN536-50
Key Features:
- Length: 50 ft
- Tape Material: Nylon
- Size: 3/16"W
Mfr # 830-010SR
Key Features:
- Pipe Size - Pipe Fitting: 1 in
- Specific Fitting Shape: Coupling
- Pipe Fitting Material: PVC, Stainless Steel
Mfr # 141ST-012A
Key Features:
- Item: Warning Light
- Lamp Type: Strobe Tube
- Voltage: 12V DC
Mfr # UELPL210-115D1W3
Key Features:
- Bearing Insert Type: Radial Ball
- Bore Dia.: 1 15/16 in
- Shaft Locking Type: Eccentric Collar
Mfr # 44428
Key Features:
- Drill Bit Grouping: Drill Bit
- Item: Jobber Length Drill Bit
- Drill Bit Dimension Type: Fractional Inch