Guillotine Packing Cutter
We make finding a guillotine packing cutter fast and simple every time!
Shop Guillotine Packing Cutter results
(Showing 1 - 15)
Relevance
Mfr # 1120
Key Features:
- Item: Packing Cutter
- Type: Guillotine
- Overall Length: Not Applicable
Mfr # 1128
Key Features:
- Item: Packing Cutter
- Type: Hand Held
- Overall Length: Not Applicable
Mfr # Pal-Tamper 1153
Key Features:
- Item: Packing Tamping Tool
- Type: Large
- Size: 1/2 in
Mfr # 1120
Key Features:
- Color: Black
- Includes: Pick-N-Pluck Foam
- Material: Polypropylene
Mfr # 1120
Key Features:
- Features: Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 5/16" x 3/8". Total length: 4-1/4".
- Application: Heavy duty
- Includes: Sae full polish 12-point 15" box-end wrenches
Mfr # 1575
Key Features:
- Item - Packing Seals: Compression Packing Seal
- Square (In.): 1/4 in
- Length: 5 ft
Mfr # 1120
Key Features:
- Item: Protective Case
- Color: Orange
- Material: Plastic
Mfr # 33 12FG
Key Features:
- Item: London Trowel
- Application: For Laying Brick
- Blade Length: 12 in
Mfr # 1633BDC
Key Features:
- Number of Drums: 1
- Spill Capacity: 15 gal
- Drain Included: Yes
Mfr # 49XX87
Key Features:
- Flashlight Grade: Industrial
- Lumens Range: Greater Than 750
- Maximum Lumens Output: 800 lm
Mfr # 1575
Key Features:
- Item - Packing Seals: Compression Packing Seal
- Square (In.): 1/8 in
- Length: 5 ft
Mfr # 4-HR1005
Key Features:
- Item: Bumper Stop
- Includes: Hardware
- Material: Plastic
Mfr # 1120-001-110
Key Features:
- Color: Black
- Includes: Automatic Pressure Equalization Valve, O-Ring Seal, Stainless Steel Hardware
- Material: Plastic
Mfr # 5000
Key Features:
- Item - Packing Seals: Compression Packing Seal
- Square (In.): 7/16 in
- Length: 10 ft
Mfr # 1575
Key Features:
- Item - Packing Seals: Compression Packing Seal
- Square (In.): 7/16 in
- Length: 10 ft