Groz General Purpose Filter
Our endless aisle includes a groz general purpose filter and so much more!
Shop Groz General Purpose Filter results
(Showing 1 - 12)
Relevance
Key Features:
- Pipe Size: 1/2" NPT
- Max. Temp.: 140 Degrees F
- Bowl Material: Polycarbonate with Guard
Key Features:
- Max. Flow: 140 cfm
- Size: Standard
- Max. Incoming Pressure - Air Treatment: 250 psi
Key Features:
- Filter Rating - Air Treatment: 0.01 micron
- Max. Flow: 10.1 cfm
- Connection Size - Air Treatment: 1/4 in Tube
Key Features:
- Max. Flow - Air Treatment: 425 cfm
- Bowl Size - Air Treatment: 32.0 oz
- Bowl Material: Metal with Sight Gauge
Key Features:
- Housing Material: Aluminum
- Max. Flow - Air Treatment: 1,400 cfm
- Filter Rating - Air Treatment: 5 micron
Key Features:
- Item: Hydraulic Swivel Fitting
- Fitting Shape: 90 Degrees Elbow
- Finish: Zinc Trivalent Chromate
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/2 in
Key Features:
- Pipe Size: 1/4" NPT
- Item: Compressed Air Filter
- Bowl Size - Air Treatment: 0.1 oz
Key Features:
- Item: Oiler Seal,55673
- Package Quantity: 1
Key Features:
- Item: Compressed Air Regulator
- Includes: (1) Air Regulator
- Max. Pressure: 220 psi
Key Features:
- Jaw Width: 10-1/2"
- Material: Cast-iron
- Duty Rating: Heavy Duty
Key Features:
- Item: Compressed Air Lubricator
- Series: Standard Duty
- Bowl Material: Plastic