Ground Thaw
We make finding a ground thaw fast and simple every time!
Shop Ground Thaw results
(Showing 1 - 14)
Relevance
Mfr # 860-1-1/2
Key Features:
- Item: PVC Heating Blanket
- Material: Silicon Rubber
- Pipe Capacity (In.): Up To 1 1/2
Mfr # SRL06121
Key Features:
- Standards: cCSAus, CE, CRUS, REACH, RoHS
- Temp. Range (C): -51 Degrees to 232 Degrees
- Series: SRL
Mfr # RPHB-110DB
Key Features:
- Item: Heated Blanket
- Type: Polar Fleece
- Amps: 4.6 A
Mfr # SRL06122
Key Features:
- Temp. Range (C): -51 Degrees to 232 Degrees
- Voltage: 240V
- Wattage: 180 W
Mfr # 05919
Key Features:
- Welding Protection Sub-Category: Blankets
- Protective Width: 6 ft
- Protective Height: 4 ft
Mfr # SRL06121PADJB
Key Features:
- Width: 6 in
- Features: Chemical Resistant, Moisture Resistant
- Temp. Range (F): 50 Degrees to 425 Degrees F
Mfr # 372-6X6
Key Features:
- Material: Uncoated Fiberglass
- Grommet Placement: 24 in Centers on Four Sides
- Features: Heat Cleaned
Mfr # 849
Key Features:
- Item: PVC Heater/Bender
- Material: Metal with Fiberglass Insulation
- Pipe Capacity (In.): 1/2 To 2
Mfr # 590B66
Key Features:
- Protective Width: 6 ft
- Protective Thickness: 0.035 in
- Welding Protection Sub-Category: Blankets
Mfr # SRL24241
Key Features:
- Standards: cCSAus, CE, CRUS, REACH, RoHS
- Temp. Range (C): -51 Degrees to 232 Degrees
- Heating Device Type: Blanket
Mfr # X52002
Key Features:
- Size: Queen
- Color: Beige
- Width: 90 in
Mfr # 1222U
Key Features:
- Item: Electric Blanket
- Package Quantity: 1
Mfr # SA877
Key Features:
- Item: Heated Lap Blanket,12V
- Package Quantity: 1