Grooved Fitting Gasket
We have the grooved fitting gasket you need to get the job done right.
Shop Grooved Fitting Gasket results
(Showing 1 - 13)
Relevance
Key Features:
- Item: Grooved Fitting Gasket,FKM,4"
- Package Quantity: 1
Key Features:
- Item: Grooved Fitting Gasket EPDM,3"
- Package Quantity: 1
Key Features:
- Diameter: 1/8"
- Number of Flutes: 1
- Application: For Aluminum
Key Features:
- Pipe Size: 1 1/4 in
- Outside Dia.: 4 5/8 in
- Inside Dia.: 1 5/8 in
Key Features:
- Item: Cam and Groove Gasket
- For Coupling Size: 4 in
- Color: Black
Key Features:
- Item: Cam and Groove Gasket
- For Coupling Size: 3 in
- Material: EPDM
Key Features:
- Item: Cam and Groove Gasket
- For Coupling Size: 6 in
- Material: EPDM
Key Features:
- Pipe Size: 8"
- Outside Dia.: 11"
- Inside Dia.: 8-5/8"
Key Features:
- Size: 5-3/8"
- Type: Water Closet
- Fits Brand: Jay R. Smith MFG. Co
Key Features:
- Item: Full Face Flange Gasket
- Pipe Size: 4 in
- Outside Dia.: 9 in
Key Features:
- Item: Cam and Groove Gasket
- For Coupling Size: 2 in
- Material: EPDM
Key Features:
- Item: Gasket Sheet
- Pipe Size: 15 x 15 in.
- Metal Detectable: No
Key Features:
- Fits Brand: American Standard, Sloan, Zurn
- Material: Rubber
- Size: 1-1/2"