Grip-On Utility Knives
Our endless aisle includes grip-on utility knives and so much more!
Shop Grip-On Utility Knives results
(Showing 1 - 12)
Relevance
Mfr # GR18210
Key Features:
- Application: Cuts Thin Stainless Steel, Copper and PVC
- Item: Cuttter
- Overall Length: 10"
Mfr # KCJ-1Y-100
Key Features:
- Overall Length: 4 5/8 in
- Application: Multipurpose
- Features: (2) Cutting Areas, Protects Contents From Damage
Mfr # DFC-364
Key Features:
- Item: Hook-Style Film Cutter
- Disposable: Yes
- Overall Length: 6 1/2 in
Mfr # 10-189C
Key Features:
- Number of Blades Included: 1
- Blade Material: Steel
- Handle Material: Aluminum
Mfr # 10-099
Key Features:
- Handle Type: Straight
- Stores: No Storage
- Blade Type: Utility
Mfr # BAH9029RUS
Key Features:
- Overall Length: 6"
- Finish: Black Phosphate
- Features: Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers, Thin Jaw Wide Mouth - 45% Wider Opening and 45% Thinner Jaw
Mfr # S5L
Key Features:
- Overall Length: 6 in
- Application: Multipurpose
- Overall Width: 1 1/4 in
Mfr # 28N
Key Features:
- Overall Length: 8-1/8"
- Blade Material: Steel
- Handle Style: Bent
Mfr # 33213
Key Features:
- Overall Length: 7"
- Blade Material: Stainless Steel
- Handle Style: Straight
Mfr # GR127B06
Key Features:
- Features: Ergonomic 35 Tip Allows Effortless Access into Difficult to Reach Areas
- Handle Type: Ergonomic
- Jaw Length: 51 mm
Mfr # GR186-12
Key Features:
- Cutting Capacity: Up to 4-1/2 in
- Cuts: Aluminum, Copper, PVC, Stainless Steel
- Body Material: Alloy Steel
Mfr # GR11110
Key Features:
- Features: Great Capacity for Use around the House, on the Car, in the Garage, Workshop or Factory (No Locking Nut)
- Jaw Length: 41 mm
- Jaw Width: 0-62 mm