Grip-On Pipe & Tubing Cutters
If you need grip-on pipe & tubing cutters we have them at everyday low prices.
Shop Grip-On Pipe & Tubing Cutters results
(Showing 1 - 12)
Relevance
Mfr # GR186-12
Key Features:
- Cutting Capacity: Up to 4-1/2 in
- Cuts: Aluminum, Copper, PVC, Stainless Steel
- Body Material: Alloy Steel
Mfr # 238-P
Key Features:
- Cutting Capacity: Pipe Up to 8 in dia.
- Cuts: Clay, Concrete, No-Hub Soil Pipe
- Body Material: Steel
Mfr # RC-2375
Key Features:
- Cutting Capacity: 1/2 in to 2-3/8 in
- Cuts: CPVC, PEX, Polybutlyene, Polyethylene, PVC, Rubber Hose
- Body Material: Aluminum
Mfr # 151
Key Features:
- Cutting Capacity: 1/4 in to 1-5/8 in
- Cuts: Aluminum, Brass, Copper
- Body Material: Aluminum
Mfr # 35S
Key Features:
- Promotion Restriction: Not eligible for promotion
- Cutting Capacity: 1/4 in to 1-3/8 in
- Cuts: Stainless Steel
Mfr # 19100
Key Features:
- For Use With: Schedule 40 Pipe
- For Nominal Pipe Size: 1 in
- Fitting Saver Type: IPS
Mfr # TC35
Key Features:
- Item: Tubing Cutter
- Includes: (2) Sided Blade
- For Use With: 52HG23, 52HJ26, A/C, Fuel, Transmission Lines, Tube and Hoses
Mfr # 41436GRA
Key Features:
- Cutting Capacity: 2"
- Cuts: PVC
- Features: Ratchet Cutting Action
Mfr # 4412
Key Features:
- Item: Hose and Pvc Pipe Cutter,1-3/4" Max
- Package Quantity: 1
Mfr # GR127B10
Key Features:
- Features: Ergonomic 35 Tip Allows Effortless Access into Difficult to Reach Areas
- Handle Type: Ergonomic
- Jaw Length: 70 mm
Mfr # GR127B06
Key Features:
- Features: Ergonomic 35 Tip Allows Effortless Access into Difficult to Reach Areas
- Handle Type: Ergonomic
- Jaw Length: 51 mm
Mfr # GR11110
Key Features:
- Features: Great Capacity for Use around the House, on the Car, in the Garage, Workshop or Factory (No Locking Nut)
- Jaw Length: 41 mm
- Jaw Width: 0-62 mm