Greenlee Workhorse
We make finding a greenlee workhorse fast and simple every time!
Shop Greenlee Workhorse results
(Showing 1 - 15)
Relevance
Mfr # 7238SB
Key Features:
- Capacity: 10 ga.
- For Use With: 3/8" and 3/4" Draw Studs
- Number of Pieces: 15
Mfr # 7235BB
Key Features:
- Capacity: 10 ga.
- For Use With: For Battery-Powered, Hydraulic and Ratchet Drivers
- Number of Pieces: 10
Mfr # 1800
Key Features:
- Item: Mechanical Conduit Bender
- Type: Standard Duty
- Capacity: 1/2, 3/4 and 1 in Ridgid/IMC Conduit
Mfr # DTAP1/4-20
Key Features:
- Item: Drill/Tap/Countersink
- Cutting Direction: Right Hand
- Material - Machining: High Speed Steel
Mfr # 1818T
Key Features:
- Item: Greenlee Conduit Bender
- Package Quantity: 1
Mfr # 660
Key Features:
- Application: Stainless Steel
- Tooth Material: Carbide Tipped
- Number of Pieces: 8
Mfr # 7211BB-1/2
Key Features:
- Hole Size (In.): 7/8"
- For Use With: Battery-Powered, Hydraulic, Ratchet or Manual Drivers
- Size: 1/2"
Mfr # 849
Key Features:
- Item: PVC Heater/Bender
- Material: Metal with Fiberglass Insulation
- Pipe Capacity (In.): 1/2 To 2
Mfr # 555CX
Key Features:
- Item: Conduit Bender
- Type: Electrical
- Capacity: 1/2 to 2 in EMT/IMC/Rigid Conduit
Mfr # 84H3
Key Features:
- Item: Handle, Bender, 1-1/4 Emt
- Package Quantity: 1
Mfr # DTAPKIT
Key Features:
- Item: Combination Drill and Tap Set
- Number of Pieces: 6
- Finish: Uncoated
Mfr # 635
Key Features:
- Application: Stainless Steel, Mild Steel, Copper, Aluminum and Brass
- Tooth Material: Carbide Tipped
- Number of Pieces: 4
Mfr # 430
Key Features:
- Length: 6500 ft.
- Color: Green
- Overall Length: 6,500 ft
Mfr # 655
Key Features:
- Application: Stainless Steel, Mild Steel, Copper, Aluminum and Brass
- Tooth Material: Carbide Tipped
- Number of Pieces: 4
Mfr # 854DX
Key Features:
- Item: Conduit Bender
- Construction: Steel
- Depth (In.): 33 in