Greenlee Wire Strippers & Crimpers
We have the greenlee wire strippers & crimpers you need to get the job done right.
Shop Greenlee Wire Strippers & Crimpers results
(Showing 1 - 15)
Relevance
Key Features:
- Capacity: 8 AWG to 1250 kcmil
- Overall Length: 7 in
- Material: Steel Blades
Key Features:
- Capacity: 8 to 1/0 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 10 in
Key Features:
- Capacity: 25 to 10 AWG
- Overall Length: 6 7/8 in
- Features: Full Cycle Ratchet Mechanism to Insure Complete Crimps
Key Features:
- Capacity: 8 AWG to 250 KCMIL Copper, 8 to 4/0 AWG Aluminum
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 22 3/8 in
Key Features:
- Capacity: 26 to 16 AWG
- Overall Length: 6 1/2 in
- Material: Polyurethane Reinforced With Carbon Fiber
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 10 1/2 in
Key Features:
- Capacity: 10 to 6 AWG Aluminum, 8 to 2 AWG Copper
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 10 1/2 in
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 5/8 in
Key Features:
- Capacity: 6 to 12 AWG Standard, Screw Shearing 6 - 21 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Steel
Key Features:
- Capacity: 12 to 8 AWG
- Overall Length: 6 1/2 in
- Material: Frame: Die Cast Zinc
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Cable Tester Kit
- Application: Verifies 10/100/1000 Ethernet, POTS and PoE Voltage, Cable Length, Wiremap, Cable ID and Distance, Locates Virtually Any Cable or Wire Pair
Key Features:
- Item: Float Valve
- Pipe Size: 1/2"
- Connection Type: MNPT
Key Features:
- Item: Circuit Breaker Finder
- Voltage Range: 0 to 750V AC/V DC
- For Use On: Energized Lines, Unenergized Lines
Key Features:
- Item: PVC Heater/Bender
- Material: Metal with Fiberglass Insulation
- Pipe Capacity (In.): 1/2 To 2
Key Features:
- Capacity: 10 ga.
- For Use With: 3/8" and 3/4" Draw Studs
- Number of Pieces: 15