Greenlee Snips
Count on great prices, fast shipping and friendly service every time you order greenlee snips from Zoro.
Shop Greenlee Snips results
(Showing 1 - 13)
Relevance
Mfr # 625-1
Key Features:
- Item: 625 1 Inch Carbide Tipped Hole Cutter
- Package Quantity: 1
Mfr # 38328
Key Features:
- Cutting Action: Smooth
- Material: Carbide Tip
- Features: Smooth
Mfr # M1R
Key Features:
- Cutting Action: Left/Straight
- Overall Length: 9 3/4 in
- Material: High Strength Steel Handle, Molybdenum Steel Jaw
Mfr # ER3
Key Features:
- Overall Length: 12 3/4 in
- Material: Steel
- Features: Center Roller Station is also Independently Adjustable for Making Mild-Angled Bends on a Curve, Exclusive 3-Station Roller Design Produces a Uniform Bend Out to the Very Ends of a Straight Panel Length, for Clean, Crisp Bends in Metal Roofing Materials, Hardened Rollers Ensure Long, Service Life
Mfr # MWT-6510L
Key Features:
- Cutting Action: Tight Left Curves/Straight
- Overall Length: 9 3/4 in
- Material: Steel
Mfr # M3R
Key Features:
- Cutting Action: Left/Right/Straight
- Overall Length: 9 1/4 in
- Material: Molybdenum Steel Jaw
Mfr # 33213
Key Features:
- Overall Length: 7"
- Blade Material: Stainless Steel
- Handle Style: Straight
Mfr # M2007
Key Features:
- Cutting Action: Right/Straight/Circles
- Overall Length: 10 in
- Material: Hot Drop Forged Blades w/Hardened Alloy Steel Jaws
Mfr # D39ASS-SB
Key Features:
- Cutting Action: Right
- Overall Length: 9"
- Features: Extremely Compact Cutter Head with a Partially Countersunk Head Screw Connection for Increased Maneuverability and Precision for Curved Cuts, Joint Area Screwed Connection with Stud Bolt, Sintered Disc and Maintenance-Free Spring for Extreme Robustness, Reduced Handle Opening Angle for Optimized Handling and an Even Cutting Length, Central Latch for Easy Operation Without Having to Change Your Grip
Mfr # 7212SP-1-7/32P
Key Features:
- Hole Size (In.): 1 21/100 in
- For Use With: Mfr. No. 7212SP-1-7/32D, 7212SP11, LS50L or Hydraulic Ram
- Size: 1-7/32"
Mfr # CS-8000
Key Features:
- Item: Circuit Breaker Finder
- Voltage Range: 0 to 750V AC/V DC
- For Use On: Energized Lines, Unenergized Lines
Mfr # 849
Key Features:
- Item: PVC Heater/Bender
- Material: Metal with Fiberglass Insulation
- Pipe Capacity (In.): 1/2 To 2
Mfr # 7238SB
Key Features:
- Capacity: 10 ga.
- For Use With: 3/8" and 3/4" Draw Studs
- Number of Pieces: 15