Greenlee Pliers
If you need greenlee pliers we have them at everyday low prices.
Shop Greenlee Pliers results
(Showing 1 - 15)
Relevance
Key Features:
- Features: Deisgned to Provide Long Life Even When Cutting Hardened Wire, Acsr, Screws, Bolts and Nails, Diamond Serrated Jaws for Superior Gripping Power
- Handle Type: Molded Grip
- Material: Chrome Vanadium Steel
Key Features:
- Features: Dual Cutting Edges, Flared Handles, Laser-Hardened Blades, Rugged Riveted Construction, Wider Grip Design
- Handle Type: Flared, Molded Grip
- Jaw Length: 3/4 in
Key Features:
- Length: 5 1/2 in
- Accuracy: 0.0005 in
- Color: Green
Key Features:
- Application: Stainless Steel
- Tooth Material: Carbide Tipped
- Number of Pieces: 8
Key Features:
- Capacity: 10 ga.
- For Use With: 3/8" and 3/4" Draw Studs
- Number of Pieces: 15
Key Features:
- Application: Stainless Steel, Mild Steel, Copper, Aluminum and Brass
- Tooth Material: Carbide Tipped
- Number of Pieces: 4
Key Features:
- For Use With: 3/8" and 3/4" Draw Studs
- Material: Carrying Case Plastic
- Size: 30.5mm
Key Features:
- Package Quantity: 1
Key Features:
- Primary Saw Application: Metal
- Tooth Material: Tungsten Carbide
- Application: Stainless Steel, Mild Steel, Copper, Aluminum and Brass
Key Features:
- Package Quantity: 1
Key Features:
- Length: 5 ft to 15 ft
- Tape Material: Fiberglass
- Color: Green
Key Features:
- Item: Telescoping Reel Stand
- Type: Adjustable
- Material: Steel
Key Features:
- Item: Combination Drill and Tap Set
- Number of Pieces: 6
- Finish: Uncoated
Key Features:
- Primary Application: Cuts Aluminum, Copper and Communication Cable
- Overall Length: 31 1/2 in
- Cutting Action: Center
Key Features:
- Item: Telescoping Reel Stand
- Type: Adjustable
- Material: Steel