Greenlee Pilot
Our endless aisle includes a greenlee pilot and so much more!
Shop Greenlee Pilot results
(Showing 1 - 15)
Relevance
Mfr # 625-001
Key Features:
- Item: Pilot Drill Bit
- Overall Length: 2"
- Shank Shape: Hex
Mfr # 645-002
Key Features:
- Item: 645-002 Pilot Drill Greenlee
- Package Quantity: 1
Mfr # 645-001
Key Features:
- Item: Pilot Drill Bit
- Overall Length: 2-7/64"
- Pilot Drill Size: 5/8" dia. x 2-1/4" L
Mfr # 925-002
Key Features:
- Item: Pilot Drill Bit
- Overall Length: 1-29/32"
- Fits Hole Saw Dia.: 1-3/8" to 2-1/2"
Mfr # 635
Key Features:
- Application: Stainless Steel, Mild Steel, Copper, Aluminum and Brass
- Tooth Material: Carbide Tipped
- Number of Pieces: 4
Mfr # 645-011
Key Features:
- Item: Hole Cutter Arbor
- Shank Size: 3/8"
- Shank Shape: Hex
Mfr # 38526
Key Features:
- Drill Bit Material: High-Speed Steel
- Item: Pilot Drill Bit
- Overall Length: 3-1/4"
Mfr # 36-312
Key Features:
- Item: Pilot Drill Bit
- Overall Length: 2
- Replacement Pilot Drill No.: Mfr. No. 36-312
Mfr # 930
Key Features:
- Application: Wood and Metal
- Tooth Material: High Speed Steel
- Number of Pieces: 11
Mfr # 660
Key Features:
- Application: Stainless Steel
- Tooth Material: Carbide Tipped
- Number of Pieces: 8
Mfr # 645-7/8
Key Features:
- Primary Saw Application: Metal
- Tooth Material: Tungsten Carbide
- Application: Stainless Steel, Mild Steel, Copper, Aluminum and Brass
Mfr # L77
Key Features:
- Length: 5 1/2 in
- Accuracy: 0.0005 in
- Color: Green
Mfr # 925-011
Key Features:
- Item: Hole Saw Arbor
- Shank Size: 3/8"
- Shank Shape: Hex
Mfr # 925-7/8
Key Features:
- Primary Saw Application: Wood
- Tooth Material: High Speed Steel
- Application: Wood, Plastic, and any Machinable Metal
Mfr # 7238SB
Key Features:
- Capacity: 10 ga.
- For Use With: 3/8" and 3/4" Draw Studs
- Number of Pieces: 15