Greenlee Mechanical And Electrical Pipe Benders
We make finding greenlee mechanical and electrical pipe benders fast and simple every time!
Shop Greenlee Mechanical And Electrical Pipe Benders results
(Showing 1 - 15)
Relevance
Mfr # 849
Key Features:
- Item: PVC Heater/Bender
- Material: Metal with Fiberglass Insulation
- Pipe Capacity (In.): 1/2 To 2
Mfr # 683
Key Features:
- Item: Telescoping Reel Stand
- Type: Adjustable
- Material: Steel
Mfr # 687
Key Features:
- Item: Telescoping Reel Stand
- Type: Adjustable
- Material: Steel
Mfr # 1800
Key Features:
- Item: Mechanical Conduit Bender
- Type: Standard Duty
- Capacity: 1/2, 3/4 and 1 in Ridgid/IMC Conduit
Mfr # 915
Key Features:
- Item: Manual Roll Groover
- Capacity: Schedule 10 Steel, Schedule 40 Steel/Stainless Steel 1-1/4 to 6", Copper Tube Type K, L, M, DWV 2 to 8", Schedule 40 PVC 1-1/4 to 6", Schedule 80 PVC 1-1/2, 2-1/2 to 3"
- Groover - Capacity: 1-1/2 in to 3 in Schedule 80 PVC, 1-1/4 in to 12 in Schedule 10 Steel/Stainless Steel, 1-1/4 in to 6 in Schedule 40 PVC, 1-1/4 in to 6 in Schedule 40 Steel/Stainless Steel, 2 in to 8 in Copper Tube Type DWV, K, L, M
Mfr # 975
Key Features:
- Item: Combination Roll Groover
- Capacity: 1-1/4" to 6" Schedule 10 And 40 Steel, Aluminum, and PVC Pipe, 1-1/4" to 6" Schedule 10 Stainless Steel Pipe and 1-1/4 to 2" Schedule 40 Stainless Steel Pipe
- Actuation Type: Feed Screw with Ratchet
Mfr # WFTR45
Key Features:
- Item: Tubing Rolling Machine
- Type: Manual
- Capacity: 1-1/2 in Round Tube
Mfr # 916
Key Features:
- Item: Manual Roll Grover
- Capacity: 1-1/4" to 6" Schedule 10 Steel, Stainless Steel, and PVC Pipe, 1-1/4" to 3" Schedule 40 Steel, Stainless Steel, and PVC Pipe, And With Optional Roll Sets 2 To 6" Copper Pipe And 1" Steel Pipe
- Pipe Equipment Series: 916
Mfr # 961
Key Features:
- Item: Conduit Bender Head
- EMT Size: 3/4 in
- Rigid/IMC Size: 1/2 in
Mfr # 46-308UVBMN
Key Features:
- Length: 8"
- Color: Black
- Width: 11/64"
Mfr # 521A
Key Features:
- Item: Buried Line Locator
- Package Quantity: 1
Mfr # 849
Key Features:
- Shank Size: 3/8 in
- Impact Rated: No
- Package Quantity: 1
Mfr # CS-8000
Key Features:
- Item: Circuit Breaker Finder
- Voltage Range: 0 to 750V AC/V DC
- For Use On: Energized Lines, Unenergized Lines
Mfr # 7506
Key Features:
- Capacity: 10 ga.
- For Use With: Hand, Foot and Hydraulic Pumps
- Number of Pieces: 10
Mfr # 7238SB
Key Features:
- Capacity: 10 ga.
- For Use With: 3/8" and 3/4" Draw Studs
- Number of Pieces: 15