Greenlee Kit
Our endless aisle includes a greenlee kit and so much more!
Shop Greenlee Kit results
(Showing 1 - 14)
Relevance
Mfr # 0159-36
Key Features:
- Primary Application: Apprentice Tool Kit
- Number of Pieces: 6
- Includes: Long nose pliers 8", Diagonal cutting pliers 8", High leverage side cutting pliers 9", Cabinet tip slotted screwdriver 1/4 x 4", Phillips screwdriver #2 x 4", ProPlus wire stripper 10-18 AWG
Mfr # 660
Key Features:
- Application: Stainless Steel
- Tooth Material: Carbide Tipped
- Number of Pieces: 8
Mfr # 655
Key Features:
- Application: Stainless Steel, Mild Steel, Copper, Aluminum and Brass
- Tooth Material: Carbide Tipped
- Number of Pieces: 4
Mfr # 645-1-1/8
Key Features:
- Primary Saw Application: Metal
- Tooth Material: Tungsten Carbide
- Application: Stainless Steel, Mild Steel, Copper, Aluminum and Brass
Mfr # 10222
Key Features:
- Tip Size: 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in
- Number of Pieces: 22
- Item: Standard Hex Key Set
Mfr # 12015
Key Features:
- Item: Hemostat Straight Serrated Jaws
- Package Quantity: 1
Mfr # 0159-12
Key Features:
- Primary Application: Electrical
- Number of Pieces: 16
- Includes: Voltage Tester, Magnetic Torpedo Level, 18 oz. Hammer, 25 ft. Tape Measure, Keystone 1/4" x 4" Screwdriver, Cabinet Tip 3/16" x 3" Screwdriver, Phillips #1 x 3" Screwdriver, Phillips #2 x 4" Screwdriver, 9" Side-Cutting Plier, 8" Diagonal Cutting Plier, 8" Long Nose Plier, 10" Pump Plier, Wire Stripper 10-18 AWG, NM Cable Ripper, Stripping/Crimping Combination Tool, Cable Cutter
Mfr # 7238SB
Key Features:
- Capacity: 10 ga.
- For Use With: 3/8" and 3/4" Draw Studs
- Number of Pieces: 15
Mfr # 05766
Key Features:
- Type: Activator
- Size: 2 3/4 oz
- For Use With: 2CTP4
Mfr # FLUKE-114
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Digital Multimeter
- Multimeter Style: Compact - Basic Features
Mfr # 849
Key Features:
- Item: PVC Heater/Bender
- Material: Metal with Fiberglass Insulation
- Pipe Capacity (In.): 1/2 To 2
Mfr # 49-22-4025
Key Features:
- Promotion Restriction: Not eligible for promotion
- Application: Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
- Tooth Material: High Speed Steel
Mfr # 660
Key Features:
- Item: Electrical Box
- Capacity: 13 cu in
- Box Type: Handy Box
Mfr # 0159-28MULTI
Key Features:
- Primary Application: Electrical
- Number of Pieces: 26
- Includes: Belt, Gloves