Greenlee Hydraulic Knockout Set
Our endless aisle includes a greenlee hydraulic knockout set and so much more!
Shop Greenlee Hydraulic Knockout Set results
(Showing 1 - 15)
Relevance
Key Features:
- Material: Steel
- Size: 1/2" to 2"
- Item: Punch Set,Hydraulic 1/2-2 7606Sb
Key Features:
- Size: 1/2 in to 4 in
- Item: Knock Out Driver Kit
- Includes: 1-1/8 in hydraulic draw stud; 7/16 in hydraulic draw stud; 3/4 in hydraulic draw stud; 1/2 in to 4 in conduit size dies; 746A Ram and 767 Hand Pump; 1/2 in to 4 in conduit size Standard Round punches; KCC-7674 carrying case
Key Features:
- Capacity: 10 ga.
- For Use With: Quick Draw Flex Driver
- Number of Pieces: 9
Key Features:
- Capacity: 10 ga.
- For Use With: To Punch Precisely sized Holes on Electrical Panels or through Sheet Metal and Other Flexible Materials
- Number of Pieces: 10
Key Features:
- Item: Stepladder
- Ladder Height: 10 ft
- Load Capacity: 375 lb
Key Features:
- Includes: Knockout Kit with Driver, Hand Pump and Slug-Buster Punches, Dies, Draw Studs for 1/2" to 2" and 2-1/2" to 4" Conduit; Adapter, Spacers, Kwik Stepper Step Bit in Plastic Case
- Conduit and Pipe Size: 2-1/2" to 4"
- Item: Punch Set, Hyd Driver
Key Features:
- Item: Chemical Resistant Gloves
- Size: L
- Color: Black, High Visibility Yellow
Key Features:
- Capacity: 10 ga.
- For Use With: Most Standard Round Slug-Buster and Slug-Splitter SC Punches (Except 1/2", 9/16" or 5/8"); Non-Round Punches
- Number of Pieces: 8
Key Features:
- Capacity: 10 ga.
- For Use With: 3/8" and 3/4" Draw Studs
- Number of Pieces: 15
Key Features:
- Item: Conduit Bender
- EMT Size: 1/2 in
- Centerline Bend Radius: 4 11/32 in
Key Features:
- Capacity: 10 ga.
- For Use With: Quick Draw Flex Driver
- Number of Pieces: 11
Key Features:
- Item: Offset Conduit Bender
- Type: Little Kicker
- Application: Offset Conduit Bending
Key Features:
- Size: 1/2 in to 2 in
- Item: Knock Out Driver Kit
- Includes: 746A Ram and 767 Hand Pump; 3/4 in hydraulic draw stud; 7/16 in hydraulic draw stud; KCC-7672 carrying case
Key Features:
- Color: Black
- Material: Heat Treated Carbon Steel
- Overall Length: 17 in
Key Features:
- Length: 5 1/2 in
- Accuracy: 0.0005 in
- Color: Green