Greenlee Dieless Crimper
We make finding a greenlee dieless crimper fast and simple every time!
Shop Greenlee Dieless Crimper results
(Showing 1 - 14)
Relevance
Mfr # HK12ID
Key Features:
- Capacity: 4 AWG to 1000 kcmil Cu, 6 AWG to 1000 kcmil Al
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 26 in
Mfr # 7238SB
Key Features:
- Capacity: 10 ga.
- For Use With: 3/8" and 3/4" Draw Studs
- Number of Pieces: 15
Mfr # 660
Key Features:
- Application: Stainless Steel
- Tooth Material: Carbide Tipped
- Number of Pieces: 8
Mfr # 7235BB
Key Features:
- Capacity: 10 ga.
- For Use With: For Battery-Powered, Hydraulic and Ratchet Drivers
- Number of Pieces: 10
Mfr # 849
Key Features:
- Item: PVC Heater/Bender
- Material: Metal with Fiberglass Insulation
- Pipe Capacity (In.): 1/2 To 2
Mfr # L77
Key Features:
- Length: 5 1/2 in
- Accuracy: 0.0005 in
- Color: Green
Mfr # 7906SB
Key Features:
- Capacity: 10 ga.
- For Use With: Quick Draw Flex Driver
- Number of Pieces: 9
Mfr # 759
Key Features:
- Primary Application: Cuts Aluminum, Copper and Communication Cable
- Overall Length: 10 1/2 in
- Cutting Action: Center
Mfr # 868
Key Features:
- Anchor Tool Type: Screw Anchor Expander
- Anchor Internal Thread Dia.: 1/4 in
- Construction: Hardened Alloy Steel
Mfr # FTS438-240
Key Features:
- Length: 240 ft
- Tape Material: Steel
- Size: 1/8"W
Mfr # CS-8000
Key Features:
- Item: Circuit Breaker Finder
- Voltage Range: 0 to 750V AC/V DC
- For Use On: Energized Lines, Unenergized Lines
Mfr # 860-1-1/2
Key Features:
- Item: PVC Heating Blanket
- Material: Silicon Rubber
- Pipe Capacity (In.): Up To 1 1/2
Mfr # 687
Key Features:
- Item: Telescoping Reel Stand
- Type: Adjustable
- Material: Steel
Mfr # 870
Key Features:
- Anchor Tool Type: Screw Anchor Expander
- Anchor Internal Thread Dia.: 3/8 in
- Thread Size: 3/8-16