Greenfield Threading Straight Flute Taps
Our endless aisle includes greenfield threading straight flute taps and so much more!
Shop Greenfield Threading Straight Flute Taps results
(Showing 1 - 15)
Relevance
Mfr # 306311
Key Features:
- Item: Straight Flute Hand Tap
- Tap Thread Size: 1/2"-13
- Shank Dia.: 0.367"
Mfr # 305693
Key Features:
- Item: Straight Flute Hand Tap
- Tap Thread Size: 3/8"-16
- Shank Dia.: 0.381"
Mfr # 313514
Key Features:
- Item: Straight Flute Hand Tap
- Shank Dia.: 6.48mm
- Tap Thread Size: M6-1
Mfr # 343511
Key Features:
- Item: Straight Flute Hand Tap
- Tap Style: Straight Flute (Hand)
- Shank Dia.: 8.07mm
Mfr # 2LWP4
Key Features:
- Item: Straight Flute Hand Tap
- Tap Thread Size: 3/4"-10
- Shank Dia.: 0.590"
Mfr # 1840235
Key Features:
- Item: Straight Flute Tap
- Tap Style: Straight Flute
- Tap Dimension Type: Inch, Machine, Metric
Mfr # 2087-5
Key Features:
- Item: Straight Flute Hand Tap
- Shank Dia.: 6.48mm
- Tap Thread Size: M5-0.80
Mfr # 626
Key Features:
- Item: Straight Flute Tap
- Number of Flutes: 4
- Overall Length: 7-3/4"
Mfr # 3510A
Key Features:
- Item: Warning Light
- Lamp Type: Led
- Voltage: 12VDC
Mfr # 2LXR3
Key Features:
- Item: Pipe Tap
- Tap Thread Size: 1/8"-27
- Tap Chamfer: Taper
Mfr # 26317
Key Features:
- Item: Tap and Die Set
- Die Shape: Hex
- Tap Dimension Type: Metric
Mfr # 519615
Key Features:
- Material: Polyethylene-Coated Cloth
- Tensile Strength: 22 lb/in
- Color: Yellow
Mfr # 330086
Key Features:
- Item: Drill Plug NC/NF Hand Tap Set
- Cutting Direction: Right Hand
- SAE or Metric: SAE
Mfr # 403595
Key Features:
- Item: Die Set
- Die Shape: Hex
- Number of Pieces: 20
Mfr # 330088
Key Features:
- Item: Combination Drill and Tap Set
- Cutting Direction: Right Hand
- SAE or Metric: Metric