Green Magnets
If you need green magnets we have them at everyday low prices.
Shop Green Magnets results
(Showing 1 - 15)
Relevance
Mfr # FI-126
Key Features:
- Item: Magnetic Round Indicators
- Material: Magnet
- Color: Green
Mfr # 37902
Key Features:
- Item: Adapter
- Connection: 1 in Insert x 1/2 in Tube
- Max. Working Pressure: 150 psi
Mfr # G502
Key Features:
- Item: Lube Adapter
- Type: NPT
- For Use With: Luer Lock Products
Mfr # 6XY89
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 65 lb
- Thickness: 0.375 in
Mfr # 7516
Key Features:
- Material: Ceramic Magnet, Vinyl Handle
- Max. Pull: 11 lb
- Overall Height: 1 in
Mfr # G-YSFB-125
Key Features:
- Item: Y Strainer
- Pipe Size: 1-1/4"
- Connection Type: FNPT x FNPT
Mfr # 7505
Key Features:
- Diameter: 2 5/8 in
- Material: Ceramic Magnet, Vinyl Handle
- Casing Material: Steel
Mfr # 7217
Key Features:
- Material: Ceramic
- Max. Pull: 25 lb
- Thickness: 0.375 in
Mfr # 10E850
Key Features:
- Material: Ceramic
- Max. Pull: 11 lb
- Thickness: 0.187 in
Mfr # MX3000
Key Features:
- Diameter: 3 3/16 in
- Magnet Style: Cup Magnet
- Material: Ceramic Magnet
Mfr # C005-0345-030M
Key Features:
- Diameter: 1 7/8 in
- Material: Ceramic
- Overall Length: 1 7/8 in
Mfr # 10E795
Key Features:
- Material: Ceramic 5
- Max. Pull: 4.4 lb
- Thickness: 0.331 in
Mfr # NMW-3648G
Key Features:
- Promotion Restriction: Not eligible for promotion
- Dry Erase Product Grouping: Planning Board
- Board Properties: Magnetic
Mfr # 10E797
Key Features:
- Material: Ceramic 5
- Max. Pull: 9.8 lb
- Thickness: 0.406 in
Mfr # 10E725
Key Features:
- Diameter: 4 9/10 in
- Material: Ceramic
- Casing Material: Steel