Gravity Damper
We make finding a gravity damper fast and simple every time!
Shop Gravity Damper results
(Showing 1 - 15)
Relevance
Key Features:
- Item: 19"H-W 5 1/4"L Aluminum Backdraft Damper
- Shutter Mounting Position: Vertical
- Shutter Mounting Location: Wall
Key Features:
- Item: 19.8"H-W 4.5"L Alu Spring Bkdrft Dampr
- Type: No Flange, Horizontal or Vertical Mount
- Damper Size (In.): 19-3/4 x 19-3/4
Key Features:
- Item: Weatherproof Cover
- Material: Aluminum
- Box Type: 1-Gang
Key Features:
- Item: 19"H-W 6"L Aluminum Wall Backdraft Dampr
- Shutter Mounting Position: Vertical
- Shutter Mounting Location: Wall
Key Features:
- Item: Piano Hinge
- Door Leaf Height: 36 in
- Door Leaf Thickness: 0.04 in
Key Features:
- Item: 32"H-W Aluminum Spring Backdraft Damper
- Shutter Mounting Position: Horizontal
- Shutter Mounting Location: Ceiling
Key Features:
- Door Height: 10 in
- Door Width: 10 in
- Material: 16 ga Stainless Steel
Key Features:
- Grille/Register Item: Filtered Return Air Grille
- Item: Filtered Return Air Grille
- Type: Removable Face
Key Features:
- Material: Zinc
- Color: Platinum
- Item: Closet Rod
Key Features:
- Fits Shaft Dia.: 3/4 in
- Pulley Outside Dia.: 2.65 in
- Number of Grooves: 1
Key Features:
- Item: Measuring Container
- Type: Removable Spout
- Capacity: 5 9/32 qt
Key Features:
- Item: Weatherhood
- For Fan Dia. (In.): 14 in
- Construction: 20 Gauge Galvanized Steel
Key Features:
- Grille/Register Item: Sidewall/Ceiling Register
- Item: Sidewall/Ceiling Register
- Type: Three-Way
Key Features:
- Voltage: 120V AC
- Mounting Location: Ceiling or Wall
- CFM @ 0.100-In. SP: 50 cfm
Key Features:
- Fits Shaft Dia.: 1/2 in
- Pulley Outside Dia.: 1.75 in
- Number of Grooves: 1