Gooseneck Trailer Lock
We make finding a gooseneck trailer lock fast and simple every time!
Shop Gooseneck Trailer Lock results
(Showing 1 - 14)
Relevance
Mfr # GN24 0200
Key Features:
- Item: Gooseneck Coupler
- Material: Steel
- Ball Size: 2 5/16 in
Mfr # 0289600300
Key Features:
- Width: 7"
- Size: 2-5/16" (Ball)
- Capacity GVW (Lb.): 25,000 lb.
Mfr # G00109
Key Features:
- For Use With: Most Couplers
- Type: Universal Coupler Lock
- Features: Fits all Couplers 1 7/8 in to 2 in, 2 5/16 in, and 3/4 in with Raised Lip
Mfr # CI00503
Key Features:
- Item: Wheel Clamp Type B
- Includes: (2) Keys
- Width: Up to 9 in
Mfr # 0287600300
Key Features:
- Type: Gooseneck Trailer Coupler
- Capacity GVW: 20,000 lb
- Features: 29.2 in Retracted Height, 8 in Adjustment, Adjustable-height Design, And A Tight Fit Around The Ball For Ultimate Security, Fast And Easy Hookup And Disconnect Ability, This Gooseneck Coupler Is Perfect For Your Heavy-duty Towing Needs
Mfr # CI00560
Key Features:
- Item: Wheel Clamp Type 3
- Includes: (2) Keys
- Width: 8 to 14 in
Mfr # 379ATPY
Key Features:
- Lock Type: Universal
- Finish: Powder Coated
- For Use With: 1 7/8 in, 2 in, 2 5/16 in Couplers
Mfr # 0289340317
Key Features:
- Class: IV
- Ball Size: 2 5/16 in
- Color: Gray
Mfr # CI00700
Key Features:
- Promotion Restriction: Not eligible for promotion
- For Use With: 5 in x 5 in Plate Cover Pintle, Push Lock, Trailers and Towing
- Includes: 5 x 5 in Plate Covers Pintle Ring
Mfr # G00100
Key Features:
- Features: Adjust for Both Sizes 2 in and 2 5/16 in Couplers, Caution Yellow Color, Solid Steel Wrap Around Construction
- Lock Type: Bulldog
- Material: Steel
Mfr # CI00530
Key Features:
- Item: Wheel Clamp Type 1
- Includes: (2) Keys
- Width: Up to 9 in
Mfr # 72783
Key Features:
- Item: Coupler Lock
- For Use With: Most Couplers
- Type: Universal Coupler Lock
Mfr # 3KJL6
Key Features:
- Item: Gladhand Lock
- Key Type: Alike, Key Number 153
- Features: Trailer Lock with Keyed Alike, Key Number 153
Mfr # 2847DATSC
Key Features:
- Item: Coupler Lock
- Features: 1/4 in Pin Dia, 5 Adjustable Locking Positions, Length Adjustments from 9/16 in to 2 3/4 in, Seal Protects Keyway from Weather
- Lock Type: Universal