Gloss Meter
Count on great prices, fast shipping and friendly service every time you order a gloss meter from Zoro.
Shop Gloss Meter results
(Showing 1 - 14)
Relevance
Mfr # R7700
Key Features:
- Item: Gloss Meter
- Standards: ASTM C584, ASTM D1455, ASTM D2457, ASTM D523
- Spectral Range: 400 to 700nm
Mfr # 3014035117
Key Features:
- Item: IG331 Gloss Meter
- Package Quantity: 1
Mfr # ISQ-DG6
Key Features:
- Accuracy: ±1.2GU
- Range: 0~150GU
- Package Quantity: 1
Mfr # R7900
Key Features:
- Item: Ultrasonic Thickness Gauge
- Application: Determine The Thickness In a Wide Range of Materials Including, Metals, Plastics, Ceramics, Composites, Glass and Other Ultrasonic Wave Well-Conductive Materials
- Base Material: Steel
Mfr # R8080
Key Features:
- Type: 2
- Item: Sound Level Meter
- dB Range: 30 to 130 dB
Mfr # REED-INSPECT-KIT
Key Features:
- Item: Home Inspection Kit
- Includes: Carrying Case, Digital Psychrometer
- Digital Multimeter Calibration Certificate Included: Not Applicable
Mfr # R6200
Key Features:
- Item: Heat Stress Monitor
- Temp. Range (C): 0 Degrees to 50 Degrees
- Relative Humidity Range: 0% to 99%
Mfr # R5090
Key Features:
- Item: Power Meter
- Sampling Rate: 1 sec
- Phase: 1
Mfr # R9200
Key Features:
- Item: Microwave Leakage Detector
- Ranges: 0 to 9.99 mW/sq cm
- Accuracy: +/-1 W/cm2
Mfr # TP-R01
Key Features:
- Item: Temperature Probe
- Primary Measuring Element: RTD
- Probe Temp. Measuring Element: RTD
Mfr # TM-8811
Key Features:
- Item: Ultrasonic Thickness Gauge
- Application: Automatic Material Calibration, Displays Sound Velocity At The Touch of A Button, Large and Easy to Read Display, Low Battery Indicator, User Selectable Unit of Measure
- Base Material: Steel
Mfr # R8050
Key Features:
- Item: Sound Level Meter,Type 2,30 To 130 DB
- Package Quantity: 1
Mfr # R5000
Key Features:
- Item: Watt Meter
- Sampling Rate: 1 sec
- Phase: 1
Mfr # R8888
Key Features:
- Item: Hard Carrying Case
- Material: Synthetic
- Overall Height: 13 in