Glass Filler
Count on great prices, fast shipping and friendly service every time you order a glass filler from Zoro.
Shop Glass Filler results
(Showing 1 - 15)
Relevance
Mfr # LK1110
Key Features:
- Item: Glass Filler
- Material: Lever: Plastic
- Size: 3-1/2" L x 3-1/2" W x 12" H
Mfr # 712-ABCP
Key Features:
- Number of Holes: 1
- Mounting Hole Center to Center: Single Hole Only
- Finish: Polished Chrome
Mfr # 312-ABCP
Key Features:
- Number of Holes: 1
- Mounting Hole Center to Center: Single Hole Only
- Finish: Polished Chrome
Mfr # 561585
Key Features:
- Mounting Type: Wall
- Height: 2.25 in
- Length (In.): 12 in
Mfr # 77-0200
Key Features:
- Sub-Category: Faucet Spouts
- Material: Brass
- Finish: Chrome Plated
Mfr # LK1110
Key Features:
- Finish: Chrome
- ADA Compliant: No
- Handle Type: Lever Handle
Mfr # Lk1114
Key Features:
- Finish: Chrome
- ADA Compliant: No
- Handle Type: Lever Handle
Mfr # BK-WS-1SGF-G
Key Features:
- Item: Glass Filler Water Station
- Finish: Chrome
- Material of Construction: Chrome Plated Brass
Mfr # 5GF-W
Key Features:
- Max. Pressure: 125 psi
- Hub Style: Glass Filler
- Min. Pressure: 20 psi
Mfr # 1210-12
Key Features:
- Package Quantity: 1