Glass Capsule
We make finding a glass capsule fast and simple every time!
Shop Glass Capsule results
(Showing 1 - 15)
Relevance
Mfr # 3214000
Key Features:
- Item: Adhesive Anchor Capsule
- Overall Length: 11 3/4 in
- Compatible Material: Concrete
Mfr # 3208000
Key Features:
- Item: Adhesive Anchor Capsule
- Compatible Material: Concrete
- Container Size: 0.65 cu in
Mfr # 09899
Key Features:
- Item: Glue Stick
- Type: Chemical Anchor
- Application: Use with Screens in Hollow Block and Brick
Mfr # 3210000
Key Features:
- Item: Adhesive Anchor Capsule
- Compatible Material: Concrete
- Container Size: 1.16 cu in
Mfr # 3212000
Key Features:
- Item: Adhesive Anchor Capsule
- Compatible Material: Concrete
- Container Size: 2.68 cu in
Mfr # C6P-15
Key Features:
- Item: Epoxy
- Compatible Material: Concrete
- Compatible Anchor Diameter: 1/2" to 1-1/2"
Mfr # C6P-30
Key Features:
- Item: Epoxy
- Compatible Material: Concrete
- Compatible Anchor Diameter: 1/2" to 1-1/2"
Mfr # 35110
Key Features:
- Material: Wood
- Size: 18 in
- Number of Pieces: 1
Mfr # JEBL 30L 50K 80CRI WH
Key Features:
- Suggested Fixture Mounting Height: Up to 25 ft
- Lighting Technology: LED
- Lumens: 31,815 lm
Mfr # 20C815
Key Features:
- Item: Pendant Control Station
- Contact Form: 1NO/1NC
- Legend: Start/Stop
Mfr # MC450
Key Features:
- Item: Window Washer
- Material: Fabric
- Application: Ideal For Cleaning Large Windows/Areas
Mfr # 92508
Key Features:
- Connection Type: Threaded
- Handle Material: Fiberglass
- Handle Diameter: 1 1/4 in
Mfr # A7P-10
Key Features:
- Item: Acrylic
- Compatible Material: Concrete; Hollow Block; Brick
- Container Size: 10 Oz
Mfr # A7P-28
Key Features:
- Item: Acrylic
- Compatible Material: Concrete; Hollow Block; Brick
- Container Size: 28 Oz
Mfr # J72152
Key Features:
- Drive Size: 3/8"
- Measurement Type: SAE
- Finish: Black Oxide