Gesswein Wire End Brushes
We have the gesswein wire end brushes you need to get the job done right.
Shop Gesswein Wire End Brushes results
(Showing 1 - 10)
Relevance
Mfr # 114-5310
Key Features:
- Item: Double-Ended Brush
- Package Quantity: 1
Mfr # 96140
Key Features:
- Overall Length: 3 in
- Abrasive Material: Carbon Steel
- Brush Dia.: 3 in
Mfr # 90192
Key Features:
- For Use With: Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders
- Bristle Type: Standard Twist Knot Wire
- Fill Material: Carbon Steel
Mfr # 90193
Key Features:
- Trim Length: 1-1/8"
- Abrasive Shank Size: 1/4 in
- Bristle Trim Length: 1 1/8 in
Mfr # 96307
Key Features:
- Overall Length: 3 in
- Bristle Type: Crimped Wire
- Item - End Brushes: End Brush
Mfr # 36248
Key Features:
- Shank Size: 1/4"
- For Use With: General Purpose Cleaning
- Max. RPM: 22,000 RPM
Mfr # 96102
Key Features:
- Item: Hinge Eye
- Type: 8.2mm Hole Length 20mm, M8 Thread
- For Use With: Gas Springs
Mfr # 66252838877
Key Features:
- Overall Length: 2 3/4 in
- Fill Material: Carbon Steel
- Abrasive Shank Size: 1/4 in
Mfr # UA4
Key Features:
- For Use With: Brushes with a Maximum Diameter of 4 in
- Stem Length (In.): 5/8 in
- Shaft Length (In.): 5/8 in
Mfr # 218-2050
Key Features:
- Item: Simichrome 50g Tube
- Package Quantity: 1