General Tools
If you need general tools we have them at everyday low prices.
Shop General Tools results
(Showing 1 - 15)
Relevance
Mfr # S008
Key Features:
- Item: Precision Measuring Tool Kit, 4pc
- Number of Pieces: 4
- Includes: 6 in Stainless Steel Rule, Automatic Center Punch 6C491 and Carbide Scriber 3G947, Snap Closeable Vinyl Pocket Protector, Telescoping Magnet Pickup 3G923
Mfr # 78
Key Features:
- Item: Automatic Center Punch
- Diameter: 5/8 in
- Length: 5 5/8 in
Mfr # 17
Key Features:
- Item: Manual-Reading Protractor
- Head: Square
- Graduations: 1 Degrees
Mfr # 99SMN
Key Features:
- Number of Pieces: 23
- Includes: 6" Long Nose, 5" Diagonal Pliers, Adjustable Wrench, (2) Handles, (9) Standard, (3) Stubby Nut Driver, (2) Slotted, (2) Phillips Screwdriver Blades, Reamer, Extension
- Features: Provides a Variety of Quick Change Tools and Tool Combinations; High-Quality Steel, Hardened and Tempered for Optimum Performance
Mfr # 107
Key Features:
- Item: Inch Dial Caliper
- Features: Lapped Jaws, Inverted Covered Rack and Dial Movement, Free-Wheeling Roller, No Glare Dial Lens
- Dimension Type: Inch
Mfr # 900404
Key Features:
- Teeth per Inch: 0, 10, 14
- Primary Saw Application: General Purpose
- Includes: 1/16 in Spyder Grout-Out, 6 in 10/14 TPI Spyder Bore-Blade, 4-1/2 in Spyder Wire Brush, 2 in Spyder Scraper, Spyder Corner Sanding Pad, 3-Piece Corner Sandpaper Set
Mfr # STKMR
Key Features:
- Number of Pieces: 16
- Includes: Bit-Tips, Zip-ins
- Tool Storage Type Included: Bag
Mfr # 146
Key Features:
- Caliper Grouping: Fractional Digital Caliper
- Resolution: 0.0005 in/0.01 mm/1/64 in
- Accuracy: +/--0.008 in, +/-0.20 mm
Mfr # ASW-7916
Key Features:
- SAE or Metric: SAE
- Overall Length: 7 1/2 in
- Number of Pieces: 1
Mfr # 27912
Key Features:
- Item: Protractor
- Graduations: 5/8"
- Material: Stainless Steel
Mfr # 0159-36
Key Features:
- Primary Application: Apprentice Tool Kit
- Number of Pieces: 6
- Includes: Long nose pliers 8", Diagonal cutting pliers 8", High leverage side cutting pliers 9", Cabinet tip slotted screwdriver 1/4 x 4", Phillips screwdriver #2 x 4", ProPlus wire stripper 10-18 AWG